Shop All Work Pants and Shorts
Red Kap
Mens Brown Dura Kap Work Pant
Mfr # PT20BN 46 30
Zoro # G1312370
product price: $23.49
/ea
$23.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 36 in
- Gender Men's
- Color Brown
- Material Cotton/Polyester
- Inseam 30 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Kap
- MFR # PT20BN 46 30
- Zoro # G1312370
- UPC # 036394277551
- Country of Origin United States
- Category Work Pants and Shorts
Dimensions
Size | 36 in |
Tag Size | 46 x 30 |
Maximum Waist Size | 46 in |
Size (Inseam x Max. Waist) | ( 30 in x 46 in ) |
Size (Max. Waist x Inseam) | ( 46 in x 30 in ) |
Description
Mens Brown Dura Kap Work Pant, Garment Type Pants, Insulated for Cold Conditions No, Gender Men's, Material Cotton/Polyester, Fabric Weight 7.5 oz, Includes Lining No, Style Industrial Pants, Waist Closure Buttons, Fly Closure Type Zipper, Fit Easy Fit, Leg Fit Straight Leg, Number of Outside Pockets 4, Color Brown, Inseam 30 in, Maximum Waist Size 46 in, Ankle Type Open, Application Industrial, Cleaning and Care Instructions Industrial Wash
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIP Nitrile Coated Nylon Glove, L, Pair (34-225/L)
- ANSELL MidKnight Touch, Nitrile Exam Gloves, 2.8 mil Palm, Nitrile, Powder-Free, S, 100 PK, Black (93-732)
- CARHARTT Logger Boots, Mn, Composite, 8In, 10M, PR (CML8360 10M)
- AZUSA SAFETY Winter 7 ga. Thermal Acrylic Work Gloves, 3/4 Foam Latex Coating, Black, M (LW1030)
- RED KAP Mens Charcoal Industrial Short (PT26CH 46 10)
- RED KAP Mens Khaki Pant W/Side Elastic (PT60KH 44 30)
- RED KAP Mens Charcoal Industrial Short (PT26CH 42 10)
- RED KAP Industrial Work Pants, Navy, Size 34x30 In (PT20NV 34 30)
- RED KAP Mens Red-E-Prest Charcoal Work Pant (PT10CH 34 32)
- RED KAP Mens Black Dura Kap Work Pant (PT20BK 28 34)
- 5.11 Taclite Pro Pants, 38, Battle Brown (74273)
- Red Kap Workwear