Shop All Work Pants and Shorts
Red Kap
Mens Brown Dura Kap Work Pant
Mfr # PT20BN 44 32
Zoro # G0678356
$23.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brown
- Material Cotton/Polyester
- Gender Men's
- Fabric Weight 7.5 oz
- Number of Outside Pockets 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Red Kap
- MFR # PT20BN 44 32
- Zoro # G0678356
- UPC # 036394106868
- Country of Origin United States
- Category Work Pants and Shorts
Dimensions
Size | 36 in |
Maximum Waist Size | 44 in |
Tag Size | 44 x 32 |
Size (Inseam x Max. Waist) | ( 32 in x 44 in ) |
Size (Max. Waist x Inseam) | ( 44 in x 32 in ) |
Details
Item | Mens Brown Dura Kap Work Pant |
Color | Brown |
Material | Cotton/Polyester |
Gender | Men's |
Inseam | 32 in |
Fabric Weight | 7.5 oz |
Number of Outside Pockets | 4 |
Pockets | 4 |
Garment Style | Work Pants |
Application | Industrial |
Insulated for Cold Conditions | No |
Ankle Type | Open |
Cleaning and Care Instructions | Industrial Wash |
Fly Closure Type | Zipper |
Waist Closure | Buttons |
Fit | Easy Fit |
Features | Lasting Colors and Stain Resistance With An Even Softer Hand, Requires Minimum Ironing, Synthetic Blend Pocketing and Waistband Trim, Touchtex Technology Provides Breathable Comfort, Wrinkle Resistant |
Leg Fit | Straight Leg |
Series | PT20 |
Description
Mens Brown Dura Kap Work Pant, Garment Type Pants, Insulated for Cold Conditions No, Gender Men's, Material Cotton/Polyester, Fabric Weight 7.5 oz, Includes Lining No, Style Industrial Pants, Waist Closure Buttons, Fly Closure Type Zipper, Fit Easy Fit, Leg Fit Straight Leg, Number of Outside Pockets 4, Color Brown, Inseam 32 in, Maximum Waist Size 44 in, Ankle Type Open, Application Industrial, Cleaning and Care Instructions Industrial Wash
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIGHTHOUSE Glove Box Holder, Wire, Quadruple (BHQH004060)
- 3M Hard Case P100 Particulate Filter, Magenta, 2 PK, NIOSH (D9093)
- SAFETY ZONE Nitrile Disposable Gloves, 5 mil Palm, Nitrile, Powder-Free, S, 100 PK, Blue (GNPR-SM-1M)
- INTERNATIONAL ENVIROGUARD Hooded Disposable Coveralls, 25 PK, White, Fabric, Zipper (8019-2XL)
- RED KAP Mens Charcoal Dura Kap Work Pant (PT20CH 38 34)
- RED KAP Mens Navy Dura Kap Work Pant (PT20NV 48 34)
- RED KAP Work Pant, Khaki, 27 in Inseam (PT89KH 10 27)
- RED KAP Mens Navy Dura Kap Work Pant (PT20NV 31 34)
- RED KAP Mens Dungaree Jean (PD80PW 34 32)
- RED KAP Mens Charcoal Dura Kap Work Pant (PT20CH 44 34)
- CARHARTT Work Pants, Darkstone, Size 44x32 In (B13-DST 44 32)
- Red Kap Work Pants and Shorts