Shop All Work Shirts
Red Kap
Mens Blue/Wh Stripe Leno Workshirt
Mfr # SL20WB SSL5XL
Zoro # G1052180
product price: $18.59
/ea
$18.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 5XL
- Color Blue/White Stripe
- Material 65% Polyester/35% Cotton
- Features Mock Oxford Fabric; Pre-Cure Durable Press With Soil Release and Wickable Finish; Seven-Button Front, Including Button at Neck; Two-Piece, Lined, Sewn-in Stays Collar; Two Button-thru, Hex-Style Pockets with Angled Bartacks, Bartacked Pencil Stall on Left Pocket; Stitched-Down Front Facing
- Style Short Sleeve Workshirt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Kap
- MFR # SL20WB SSL5XL
- Zoro # G1052180
- UPC # 036394068128
- Country of Origin Multiple
- Category Work Shirts
Dimensions
Size | 5XL |
Sleeve Length | Short Sleeve |
Details
Item | Short Sleeve Industrial Stripe Work Shirt |
Color | Blue/White Stripe |
Material | 65% Polyester/35% Cotton |
Features | Mock Oxford Fabric; Pre-Cure Durable Press With Soil Release and Wickable Finish; Seven-Button Front, Including Button at Neck; Two-Piece, Lined, Sewn-in Stays Collar; Two Button-thru, Hex-Style Pockets with Angled Bartacks, Bartacked Pencil Stall on Left Pocket; Stitched-Down Front Facing |
Style | Short Sleeve Workshirt |
Description
Mens Blue/Wh Stripe Leno Workshirt
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUNLOP Men's Boots 10 US Gray 1 pair (MZ2LE02.10)
- MARCOM Training Booklet, Workplace Sfty, PK15 (B0002520EM)
- MUCK BOOT CO Kids' Chore Classic Boot (KCH9CK M 030)
- HEXARMOR Safety Glasses, Wraparound Gray Polycarbonate Lens, Anti-Fog, Scratch-Resistant (11-13003-02)
- RED KAP Mens Ls Spr Green Poplin Work Shirt, L (SP14SG RG L)
- RED KAP Mens Ls Charcoal Poplin Work Shirt, M (SP14CH LN M)
- RED KAP Mns Ls Navy Dp Cotton Workshirt, XXL (SC30NV XLNXXL)
- RED KAP Mens Ls Charcoal Poplin Work Shirt, XXL (SP14CH LN XXL)
- RED KAP Mens Ss Navy Poplin Work Shirt, M (SP24NV SSLM)
- RED KAP Short Sleeve Polo, Mens, M, Polyester (SK92BK SS M)
- BERNE Performance Short Sleeve Pocket Tee, 2XL (BSM38)
- Red Kap Workwear and Protective Clothing