Shop All Work Shirts
Red Kap
Mens Blue/Wh Stripe Leno Workshirt
Mfr # SL20WB SS S
Zoro # G1051298
$18.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size S
- Color Blue/White Stripe
- Material 65% Polyester/35% Cotton
- Features Mock Oxford Fabric; Pre-Cure Durable Press With Soil Release and Wickable Finish; Seven-Button Front, Including Button at Neck; Two-Piece, Lined, Sewn-in Stays Collar; Two Button-thru, Hex-Style Pockets with Angled Bartacks, Bartacked Pencil Stall on Left Pocket; Stitched-Down Front Facing
- Style Short Sleeve Workshirt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Red Kap
- MFR # SL20WB SS S
- Zoro # G1051298
- UPC # 036394067947
- Country of Origin Multiple
- Category Work Shirts
Dimensions
Size | S |
Sleeve Length | Short Sleeve |
Details
Item | Short Sleeve Industrial Stripe Work Shirt |
Color | Blue/White Stripe |
Material | 65% Polyester/35% Cotton |
Features | Mock Oxford Fabric; Pre-Cure Durable Press With Soil Release and Wickable Finish; Seven-Button Front, Including Button at Neck; Two-Piece, Lined, Sewn-in Stays Collar; Two Button-thru, Hex-Style Pockets with Angled Bartacks, Bartacked Pencil Stall on Left Pocket; Stitched-Down Front Facing |
Style | Short Sleeve Workshirt |
Description
Mens Blue/Wh Stripe Leno Workshirt
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRIP GARDS Gloves Clear Stretch Extra Large, PK1000 (303363304)
- LABELMASTER Corrosive Label, 100mmH, Paper, 100 Labels (HML13C)
- VIKING Open Road 150D Bib Pants - Grn (2910PG-XL)
- FRIO Insulin Cooling Large Wallet-liner- Black (1130LgSleeve)
- RED KAP Mens Ss Royal Blue Poplin Wrk Shirt, XL (SP24RB SS XL)
- RED KAP Mns Ss Black Poplin Work Shirt, M (SP24BK SS M)
- RED KAP Mens Ls Charcoal Poplin Work Shirt, XXL (SP14CH RG XXL)
- RED KAP Mens Ss Spruce Grn Poplin Wrk Shirt, M (SP24SG SS M)
- RED KAP Mens Ss Dk Blue Workshirt, XL (SP24DB SS XL)
- RED KAP Mens Ls Gray Poplin Work Shirt, 6XL (SP14GY RG 6XL)
- TRUE LINE CHANGES ss tee ELVIS EAGLE XL (8435XL)
- Red Kap Work Shirts