Shop All Work Jackets & Coats
Red Kap
Men's Blue Polyester/Cotton Jacket size XLT
Mfr # JT38NV LN XL
Zoro # G4326147
$43.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Navy
- Material 65% Polyester/35% Cotton
- Fabric Weight 7.5 oz
- Closure Type Zipper
- Length Mid Length
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Red Kap
- MFR # JT38NV LN XL
- Zoro # G4326147
- UPC # 036394549702
- Country of Origin Multiple
- Category Work Jackets & Coats
Dimensions
Size | XL Long |
Length | Mid Length |
Fits Chest Size | 48 in to 50 in |
Garment Length | Hip Length |
Size-Body Type | Tall |
Minimum Chest Size | 48 in |
Maximum Chest Size | 50 in |
Description
Jacket, Garment Type Jacket, Length Type Waist, Gender Men's, Style Jacket, Insulated for Cold Conditions Yes, Material Cotton/Polyester, Fabric Weight 7.5 oz, Front Closure Type Zipper, Includes Hood No, Hood Style None, Collar Style Knit, Includes Lining Yes, Includes Removable Liner No, Number of Outside Pockets 3, Number of Inside Pockets 0, Color Navy, Length Mid Length, Maximum Chest Size 50 in, Size-Body Type Tall, Temperature Rating Not Rated, Lining Material 100 Percent Polyester
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIP Cut Resistant Coated Gloves, A3 Cut Level, Polyurethane, XL, 1 PR (960-XL)
- MSA SAFETY Full Brim Assembly, Devils Kanyon (10204787)
- AMERICAN HOSPITAL SUPPLY Anti-Slip Socks, Extra Large, Gray, 6PK (AHS-SS-XL-G6_PK)
- MILWAUKEE TOOL Class 2 High Visibility Yellow Performance Safety Vest - L/XL (CSA) (48-73-5082)
- RED KAP Unisex Navy Polyester Jacket size 4XL (JP68NV RG 3XL)
- RED KAP Solid Team Jacket JT38CH RG L (JT38CH RG L)
- RED KAP Men's Navy Hooded Parka size JP70NV RG S (JP70NV RG S)
- RED KAP 65/35 P/C Duck Chore Coat JD24ND RG 4XL (JD24ND RG 4XL)
- RED KAP 65/35 P/C Cotton Duck Hooded Jacket JD20ND RG XL (JD20ND RG XL)
- RED KAP Slash Pocket Jacket JT22NV RG L (JT22NV RG L)
- RED KAP Mens Navy Quilted Vest Patch Pocket (VT22NV RG 3XL)
- Red Kap Work Jackets & Coats