Shop All Work Jackets & Coats
Red Kap
Men's Blue Polyester/Cotton Jacket size L Tall
Mfr # JT50NV LN L
Zoro # G4326226
product price: $45.99
/ea
$45.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Navy
- Material 65% Polyester/35% Cotton
- Fabric Weight 7.25 oz
- Closure Type Zipper
- Length Hip Length
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Kap
- MFR # JT50NV LN L
- Zoro # G4326226
- UPC # 036394438198
- Country of Origin Multiple
- Category Work Jackets & Coats
Dimensions
Size | L Long |
Length | Hip Length |
Fits Chest Size | 44 in to 46 in |
Size-Body Type | Tall |
Maximum Chest Size | 46 in |
Garment Length | Hip Length |
Minimum Chest Size | 44 in |
Description
Jacket, Garment Type Jacket, Length Type Hip, Gender Men's, Style Panel Jacket, Insulated for Cold Conditions Yes, Material Cotton/Polyester, Fabric Weight 7.25 oz, Front Closure Type Zipper, Includes Hood No, Hood Style None, Collar Style Topstitched, Includes Lining Yes, Includes Removable Liner No, Number of Outside Pockets 3, Number of Inside Pockets 0, Color Navy, Length Hip Length, Maximum Chest Size 46 in, Size-Body Type Tall, Temperature Rating Not Rated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Fiber Optic Cable Tag (PST-FO)
- ZING EXIT Sign, White on Red, 7X10", Aluminum (1078A)
- BOLLE SAFETY Safety Glasses, Amber Anti-Fog, Anti-Scratch, Anti-Static (40046)
- ALLIANCE MERCANTILE Viking HighPressureSprayJetWash (VW40-13)
- RED KAP Men's Navy Hooded Parka size JP70NV LN L (JP70NV LN L)
- RED KAP Butcher Coat 4006WH RG XXL (4006WH RG XXL)
- RED KAP Men's Navy Hooded Parka size JP70NV RG M (JP70NV RG M)
- RED KAP 65/35 P/C Cotton Duck Hooded Jacket JD20ND RG M (JD20ND RG M)
- RED KAP Solid Team Jacket JT38CH RG L (JT38CH RG L)
- RED KAP Men's Navy Hooded Parka size JP70NV RG L (JP70NV RG L)
- BERNE Chore Coat, Original, 5XL, Tall (CH416)
- Red Kap Workwear