Shop All Work Pants and Shorts
Red Kap
Mens Black Workpant
Mfr # PT10BK 62 34
Zoro # G1306551
product price: $25.49
/ea
$25.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 32 in
- Color Black
- Gender Men's
- Material Cotton/Polyester
- Inseam 34 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Kap
- MFR # PT10BK 62 34
- Zoro # G1306551
- UPC # 883248911297
- Country of Origin Multiple
- Category Work Pants and Shorts
Dimensions
Size | 32 in |
Tag Size | 62 x 34 |
Size (Inseam x Max. Waist) | ( 34 in x 62 in ) |
Maximum Waist Size | 62 in |
Size (Max. Waist x Inseam) | ( 62 in x 34 in ) |
Details
Item | Mens Black Workpant |
Color | Black |
Gender | Men's |
Material | Cotton/Polyester |
Inseam | 34 in |
Fabric Weight | 8 oz |
Features | No Roll Waistband, Requires Minimum Ironing, Synthetic Blend Pocketing and Waistband Trim, Touchtex Technology, Wrinkle Resistant |
Pockets | 4 |
Series | PT10 |
Garment Style | Women's Shorts |
Number of Outside Pockets | 4 |
Leg Fit | Straight Leg |
Fit | Easy Fit |
Fly Closure Type | Zipper |
Waist Closure | Buttons |
Insulated for Cold Conditions | No |
Ankle Type | Open |
Cleaning and Care Instructions | Industrial Wash |
Description
Mens Black Workpant, Garment Type Pants, Insulated for Cold Conditions No, Gender Men's, Material Cotton/Polyester, Fabric Weight 8 oz, Includes Lining No, Style Work Pants, Waist Closure Buttons, Fly Closure Type Zipper, Fit Easy Fit, Leg Fit Straight Leg, Number of Outside Pockets 4, Color Black, Inseam 34 in, Maximum Waist Size 62 in, Ankle Type Open, Cleaning and Care Instructions Industrial Wash
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 2W INTERNATIONAL Reflective Helmet Stickers, White (RS-16 WT)
- BRADY Pipe Marker, PK5, 7265-1-PK (7265-1-PK)
- REFRIGIWEAR Cold Protection Mitt Gloves, Sherpa Lining, XL (0216RGLDXLG)
- MCR SAFETY MCR Safety 103 Ratchet Head Gear, Head Gear Only, Polycarbonate, Blue (103)
- RED KAP Mens Charcoal Dura Kap Work Pant (PT20CH 46 30)
- RED KAP Mens Charcoal Dura Kap Work Pant (PT20CH 4030)
- RED KAP Mens Charcoal Industrial Short (PT26CH 44 10)
- RED KAP Mens Charcoal Industrial Short (PT26CH 42 10)
- RED KAP Mens Red-E-Prest Navy Jean Cut (PT50NV 34 32)
- RED KAP Mens Khaki Pant W/Side Elastic (PT60KH 32 32)
- 5.11 EMS Pants, 36/30, Black (74310)
- Red Kap Workwear