Shop All Work Pants and Shorts
Red Kap
Mens Black Workpant
Mfr # PT10BK 62 30
Zoro # G1306536
product price: $29.55
/ea
$29.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 32 in
- Gender Men's
- Color Black
- Material Cotton/Polyester
- Inseam 30 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Kap
- MFR # PT10BK 62 30
- Zoro # G1306536
- UPC # 883248911259
- Country of Origin Multiple
- Category Work Pants and Shorts
Dimensions
Size | 32 in |
Size (Inseam x Max. Waist) | ( 30 in x 62 in ) |
Tag Size | 62 x 30 |
Maximum Waist Size | 62 in |
Size (Max. Waist x Inseam) | ( 62 in x 30 in ) |
Details
Item | Mens Black Workpant |
Gender | Men's |
Color | Black |
Material | Cotton/Polyester |
Inseam | 30 in |
Fabric Weight | 8 oz |
Features | No Roll Waistband, Requires Minimum Ironing, Synthetic Blend Pocketing and Waistband Trim, Touchtex Technology, Wrinkle Resistant |
Pockets | 4 |
Series | PT10 |
Garment Style | Women's Shorts |
Number of Outside Pockets | 4 |
Style | Work Pants |
Waist Closure | Buttons |
Insulated for Cold Conditions | No |
Leg Fit | Straight Leg |
Ankle Type | Open |
Fit | Easy Fit |
Cleaning and Care Instructions | Industrial Wash |
Fly Closure Type | Zipper |
Description
Mens Black Workpant, Garment Type Pants, Insulated for Cold Conditions No, Gender Men's, Material Cotton/Polyester, Fabric Weight 8 oz, Includes Lining No, Style Work Pants, Waist Closure Buttons, Fly Closure Type Zipper, Fit Easy Fit, Leg Fit Straight Leg, Number of Outside Pockets 4, Color Black, Inseam 30 in, Maximum Waist Size 62 in, Ankle Type Open, Cleaning and Care Instructions Industrial Wash
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Foam Nitrile Coated Gloves, 3/4 Dip Coverage, Black/Gray, XL, PR (N96793XL)
- ANSELL Cut Resistant Sleeve, HPPE, Gray, W, 16" L (11-280)
- CHILL-ITS BY ERGODYNE Orange Universal Hard Hat Brim - Neck Shade (6661)
- STABILICERS Overshoe, Black, 3XL, PR (200418)
- RED KAP Work Pant, Navy, 30 in Inseam (PT89NV 8 30)
- RED KAP Mens Dungaree Jean (PD80PW 48 34)
- RED KAP Mns Navy Cargo Pant W/Snaps Miters (PT88NV 34 32)
- RED KAP Work Pant, Khaki, 26 in Inseam (PT89KH 6 26)
- RED KAP Mns Khaki Dp Cotton Work Pant (PC20KH 44 34)
- RED KAP Mens Dungaree Jean (PD80PW 46 30)
- DICKIES Carpenter Jeans, Cotton, 14oz, Indigo, 32x34 (LU20RB 32 34)
- Red Kap Workwear and Protective Clothing