Shop All Work Pants and Shorts
Red Kap
Mens Black Workpant
Mfr # PT10BK 54 34
Zoro # G1306439
$25.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 28 in
- Gender Men's
- Color Black
- Material Cotton/Polyester
- Fabric Weight 8 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Red Kap
- MFR # PT10BK 54 34
- Zoro # G1306439
- UPC # 883248910894
- Country of Origin Multiple
- Category Work Pants and Shorts
Dimensions
Size | 28 in |
Size (Inseam x Max. Waist) | ( 34 in x 54 in ) |
Tag Size | 54 x 34 |
Maximum Waist Size | 54 in |
Size (Max. Waist x Inseam) | ( 54 in x 34 in ) |
Details
Item | Mens Black Workpant |
Gender | Men's |
Color | Black |
Material | Cotton/Polyester |
Inseam | 34 in |
Fabric Weight | 8 oz |
Features | No Roll Waistband, Requires Minimum Ironing, Synthetic Blend Pocketing and Waistband Trim, Touchtex Technology, Wrinkle Resistant |
Pockets | 4 |
Garment Style | Women's Shorts |
Series | PT10 |
Number of Outside Pockets | 4 |
Style | Work Pants |
Leg Fit | Straight Leg |
Ankle Type | Open |
Fly Closure Type | Zipper |
Waist Closure | Buttons |
Insulated for Cold Conditions | No |
Fit | Easy Fit |
Cleaning and Care Instructions | Industrial Wash |
Description
Mens Black Workpant, Garment Type Pants, Insulated for Cold Conditions No, Gender Men's, Material Cotton/Polyester, Fabric Weight 8 oz, Includes Lining No, Style Work Pants, Waist Closure Buttons, Fly Closure Type Zipper, Fit Easy Fit, Leg Fit Straight Leg, Number of Outside Pockets 4, Color Black, Inseam 34 in, Maximum Waist Size 54 in, Ankle Type Open, Cleaning and Care Instructions Industrial Wash
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REFRIGIWEAR Coverall Suit With Hood Sage Medium (0381RSAGMED)
- SIGNMISSION OSHA WARNING Sign, Hot Surface, 5in X 3.5in Decal, 3.5" W, 5" H, Portrait, Hot Surface (OS-WS-D-35-V-13249)
- MSA SAFETY Sampling Probe, 3 ft. (10042622)
- KLEIN TOOLS Caution Tape, Barricade, CAUTION, Yellow, 3-Inch x 1000-Foot (58001)
- RED KAP Mns Navy Cargo Pant W/Snaps Miters (PT88NV 34 32)
- RED KAP Mens Black Workpant (PT10BK 62 30)
- RED KAP Mens Charcoal Industrial Short (PT26CH 38 10)
- RED KAP Mens Charcoal Industrial Short (PT26CH 42 10)
- RED KAP Work Pant, Navy, 30 in Inseam (PT89NV 12 30)
- RED KAP Mens Dungaree Jean (PD80PW 36 34)
- DICKIES Industrial Work Pants, Twill, Navy, 40x30 (LP92NV 4030)
- Red Kap Workwear