Shop All Work Pants and Shorts
Red Kap
Mens Black Workpant
Mfr # PT10BK 44 30
Zoro # G1306999
product price: $25.49
/ea
$25.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 48 in
- Color Black
- Gender Men's
- Material Cotton/Polyester
- Fabric Weight 8 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Kap
- MFR # PT10BK 44 30
- Zoro # G1306999
- UPC # 883248910368
- Country of Origin Multiple
- Category Work Pants and Shorts
Dimensions
Size | 48 in |
Maximum Waist Size | 44 in |
Size (Inseam x Max. Waist) | ( 30 in x 44 in ) |
Tag Size | 44 x 30 |
Size (Max. Waist x Inseam) | ( 44 in x 30 in ) |
Details
Item | Mens Black Workpant |
Color | Black |
Gender | Men's |
Material | Cotton/Polyester |
Inseam | 30 in |
Fabric Weight | 8 oz |
Features | No Roll Waistband, Requires Minimum Ironing, Synthetic Blend Pocketing and Waistband Trim, Touchtex Technology, Wrinkle Resistant |
Pockets | 4 |
Series | PT10 |
Style | Work Pants |
Garment Style | Women's Shorts |
Number of Outside Pockets | 4 |
Leg Fit | Straight Leg |
Fly Closure Type | Zipper |
Ankle Type | Open |
Waist Closure | Buttons |
Insulated for Cold Conditions | No |
Cleaning and Care Instructions | Industrial Wash |
Fit | Easy Fit |
Description
Mens Black Workpant, Garment Type Pants, Insulated for Cold Conditions No, Gender Men's, Material Cotton/Polyester, Fabric Weight 8 oz, Includes Lining No, Style Work Pants, Waist Closure Buttons, Fly Closure Type Zipper, Fit Easy Fit, Leg Fit Straight Leg, Number of Outside Pockets 4, Color Black, Inseam 30 in, Maximum Waist Size 44 in, Ankle Type Open, Cleaning and Care Instructions Industrial Wash
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BULLARD Fire and Rescue Helmet, Blue, Modern (URXBL)
- CONDOR Bouffant Cap, PP, 28 In, Blue, PK1000 (23KX28)
- LANDAU Scrub Cargo Pants, L, Navy, Mens (8555BNPLRG)
- BRADY Printer Ribbon, 4-21/64" W, 200 ft. L, Black/Red (B30-R10000-KR-16)
- RED KAP Mens Dungaree Jean (PD80PW 48 34)
- RED KAP Mens Dungaree Jean (PD80PW 46 32)
- RED KAP Mens Khaki Pant W/Side Elastic (PT60KH 34 30)
- RED KAP Mens Dungaree Jean (PD80PW 36 30)
- RED KAP Mens Navy Dura Kap Work Pant (PT20NV 33 34)
- RED KAP Mens Dungaree Jean (PD80PW 31 32)
- DELTA PLUS Delta Plus ArborPants Chainsaw Pants ISEA-ANSI 107, Class 3 High Visibility, Large, 34inL (WELJEAP2L34)
- Red Kap Workwear and Protective Clothing