Shop All Work Pants and Shorts
Red Kap
Mens Black Workpant
Mfr # PT10BK 33 32
Zoro # G1306807
product price: $25.49
/ea
$25.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 35 in
- Gender Men's
- Color Black
- Material Cotton/Polyester
- Fabric Weight 8 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Kap
- MFR # PT10BK 33 32
- Zoro # G1306807
- UPC # 036394750153
- Country of Origin Multiple
- Category Work Pants and Shorts
Dimensions
Size | 35 in |
Size (Inseam x Max. Waist) | ( 32 in x 33 in ) |
Tag Size | 33 x 32 |
Maximum Waist Size | 33 in |
Size (Max. Waist x Inseam) | ( 33 in x 32 in ) |
Details
Item | Mens Black Workpant |
Gender | Men's |
Color | Black |
Material | Cotton/Polyester |
Inseam | 32 in |
Fabric Weight | 8 oz |
Features | No Roll Waistband, Requires Minimum Ironing, Synthetic Blend Pocketing and Waistband Trim, Touchtex Technology, Wrinkle Resistant |
Pockets | 4 |
Series | PT10 |
Number of Outside Pockets | 4 |
Garment Style | Women's Shorts |
Waist Closure | Buttons |
Insulated for Cold Conditions | No |
Leg Fit | Straight Leg |
Fly Closure Type | Zipper |
Fit | Easy Fit |
Ankle Type | Open |
Cleaning and Care Instructions | Industrial Wash |
Description
Mens Black Workpant, Garment Type Pants, Insulated for Cold Conditions No, Gender Men's, Material Cotton/Polyester, Fabric Weight 8 oz, Includes Lining No, Style Work Pants, Waist Closure Buttons, Fly Closure Type Zipper, Fit Easy Fit, Leg Fit Straight Leg, Number of Outside Pockets 4, Color Black, Inseam 32 in, Maximum Waist Size 33 in, Ankle Type Open, Cleaning and Care Instructions Industrial Wash
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EDGE EYEWEAR Safety Glasses, Gray Polarized ; Anti-Scratch (TXD416)
- LIFT SAFETY TACKER Winter Glove Black Thinsulate Lining (GTW-17KK1L)
- ERB SAFETY T-Shirt, Long Sleeve, Hi-Viz, Lime, M (64026)
- MAGID EconoWear CVCHB8MCP Microporous Coveralls with Attached Hood and Boots, 25case (CVCHB8MCP-XXL)
- RED KAP Mens Dungaree Jean (PD80PW 46 32)
- RED KAP Mns Blk Cargo Pant W/Snaps Miters (PT88BK 34 32)
- RED KAP Mens Red-E-Prest Navy Jean Cut (PT50NV 34 32)
- RED KAP Industrial Work Pants, Navy, Size 36x32 In (PT20NV 36 32)
- RED KAP Mens Navy Dura Kap Work Pant (PT20NV 48 34)
- RED KAP Mens Khaki Pant W/Side Elastic (PT60KH 34 30)
- FOCO Neck Gaiter Minn Vikings (194751392443)
- Red Kap Work Pants and Shorts