Shop All Work Pants and Shorts
Red Kap
Mens Black Workpant
Mfr # PT10BK 30 32
Zoro # G1306719
product price: $25.49
/ea
$25.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 32 in
- Color Black
- Gender Men's
- Material Cotton/Polyester
- Inseam 32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Kap
- MFR # PT10BK 30 32
- Zoro # G1306719
- UPC # 036394749966
- Country of Origin Multiple
- Category Work Pants and Shorts
Dimensions
Size | 32 in |
Size (Inseam x Max. Waist) | ( 32 in x 30 in ) |
Maximum Waist Size | 30 in |
Tag Size | 30 x 32 |
Size (Max. Waist x Inseam) | ( 30 in x 32 in ) |
Details
Item | Mens Black Workpant |
Color | Black |
Gender | Men's |
Material | Cotton/Polyester |
Inseam | 32 in |
Fabric Weight | 8 oz |
Features | No Roll Waistband, Requires Minimum Ironing, Synthetic Blend Pocketing and Waistband Trim, Touchtex Technology, Wrinkle Resistant |
Pockets | 4 |
Number of Outside Pockets | 4 |
Garment Style | Women's Shorts |
Series | PT10 |
Fly Closure Type | Zipper |
Waist Closure | Buttons |
Insulated for Cold Conditions | No |
Fit | Easy Fit |
Ankle Type | Open |
Leg Fit | Straight Leg |
Cleaning and Care Instructions | Industrial Wash |
Description
Mens Black Workpant, Garment Type Pants, Insulated for Cold Conditions No, Gender Men's, Material Cotton/Polyester, Fabric Weight 8 oz, Includes Lining No, Style Work Pants, Waist Closure Buttons, Fly Closure Type Zipper, Fit Easy Fit, Leg Fit Straight Leg, Number of Outside Pockets 4, Color Black, Inseam 32 in, Maximum Waist Size 30 in, Ankle Type Open, Cleaning and Care Instructions Industrial Wash
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Safety Vest, Yellow, Universal (8X769)
- BRADY Forklift(TM) Tag Holder 11 1/4 in H, English (FLT-ETSH9)
- TOUGH DUCK Surveyor Safety Vest, S31321-BLACK-2XL (S31321)
- SWEDEPRO Chain Saw Chaps, Black, Nylon, 30 to 42" Waist Size, 40 in Length (188040)
- RED KAP Mens Dungaree Jean (PD80PW 31 30)
- RED KAP Mens Charcoal Dura Kap Work Pant (PT20CH 46 30)
- RED KAP Mens Dungaree Jean (PD80PW 48 34)
- RED KAP Work Pant, Black, 28 in Inseam (PT89BK 16 28)
- RED KAP Mens Black Dura Kap Work Pant (PT20BK 30 34)
- RED KAP 6P50Dn0 Mns Indigo Denim Jean- (PD52DN 4032)
- RED KAP Mens Navy Pant W/Side Elastic (PT60NV 44 32)
- Red Kap Workwear