Shop All Work Pants and Shorts
Red Kap
Mens Black Workpant
Mfr # PT10BK 30 30
Zoro # G1306700
product price: $25.49
/ea
$25.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 32 in
- Gender Men's
- Color Black
- Material Cotton/Polyester
- Inseam 30 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Kap
- MFR # PT10BK 30 30
- Zoro # G1306700
- UPC # 036394749959
- Country of Origin Multiple
- Category Work Pants and Shorts
Dimensions
Size | 32 in |
Tag Size | 30 x 30 |
Size (Inseam x Max. Waist) | ( 30 in x 30 in ) |
Maximum Waist Size | 30 in |
Size (Max. Waist x Inseam) | ( 30 in x 30 in ) |
Details
Item | Mens Black Workpant |
Gender | Men's |
Color | Black |
Material | Cotton/Polyester |
Inseam | 30 in |
Fabric Weight | 8 oz |
Features | No Roll Waistband, Requires Minimum Ironing, Synthetic Blend Pocketing and Waistband Trim, Touchtex Technology, Wrinkle Resistant |
Pockets | 4 |
Garment Style | Women's Shorts |
Number of Outside Pockets | 4 |
Series | PT10 |
Fit | Easy Fit |
Waist Closure | Buttons |
Fly Closure Type | Zipper |
Ankle Type | Open |
Leg Fit | Straight Leg |
Cleaning and Care Instructions | Industrial Wash |
Insulated for Cold Conditions | No |
Description
Mens Black Workpant, Garment Type Pants, Insulated for Cold Conditions No, Gender Men's, Material Cotton/Polyester, Fabric Weight 8 oz, Includes Lining No, Style Work Pants, Waist Closure Buttons, Fly Closure Type Zipper, Fit Easy Fit, Leg Fit Straight Leg, Number of Outside Pockets 4, Color Black, Inseam 30 in, Maximum Waist Size 30 in, Ankle Type Open, Cleaning and Care Instructions Industrial Wash
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EDWARDS SIGNALING Chime Strobe, Marked Fire, White (EG1F-CVM)
- SANITA KARL PU Men's Open Back Clog in Black, Size 7.5-8, PR (1500050-002-42)
- SAFEWAZE 6' Positioning Web Lanyard (FS88860)
- CHILL-ITS BY ERGODYNE Cooling Bandana, Tie, Low-profile, Cotton, 36-1/2"x2", Lime (EGO12301)
- RED KAP Mens Khaki Pant W/Side Elastic (PT60KH 38 30)
- RED KAP Mens Dungaree Jean (PD80PW 40 30)
- RED KAP Mens Dungaree Jean (PD80PW 46 30)
- RED KAP Mens Dungaree Jean (PD80PW 30 30)
- RED KAP 6P54Pw0 Pre-Wash Indigo Denim Jeans (PD54PW 38 32)
- RED KAP Work Pant, Black, 30 in Inseam (PT89BK 8 30)
- POLAR PLUS Insulated Cooler Pants, Navy, Size 5X (54042-5X)
- Red Kap Work Pants and Shorts