Shop All Work Pants and Shorts
Red Kap
Mens Black Workpant
Mfr # PT10BK 29 34
Zoro # G1306691
$25.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 31 in
- Gender Men's
- Color Black
- Material Cotton/Polyester
- Inseam 34 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Red Kap
- MFR # PT10BK 29 34
- Zoro # G1306691
- UPC # 883248909478
- Country of Origin Multiple
- Category Work Pants and Shorts
Dimensions
Size | 31 in |
Size (Inseam x Max. Waist) | ( 34 in x 29 in ) |
Tag Size | 29 x 34 |
Maximum Waist Size | 29 in |
Size (Max. Waist x Inseam) | ( 29 in x 34 in ) |
Details
Item | Mens Black Workpant |
Gender | Men's |
Color | Black |
Material | Cotton/Polyester |
Inseam | 34 in |
Fabric Weight | 8 oz |
Features | No Roll Waistband, Requires Minimum Ironing, Synthetic Blend Pocketing and Waistband Trim, Touchtex Technology, Wrinkle Resistant |
Pockets | 4 |
Number of Outside Pockets | 4 |
Style | Work Pants |
Series | PT10 |
Garment Style | Women's Shorts |
Insulated for Cold Conditions | No |
Fit | Easy Fit |
Cleaning and Care Instructions | Industrial Wash |
Waist Closure | Buttons |
Fly Closure Type | Zipper |
Ankle Type | Open |
Leg Fit | Straight Leg |
Description
Mens Black Workpant, Garment Type Pants, Insulated for Cold Conditions No, Gender Men's, Material Cotton/Polyester, Fabric Weight 8 oz, Includes Lining No, Style Work Pants, Waist Closure Buttons, Fly Closure Type Zipper, Fit Easy Fit, Leg Fit Straight Leg, Number of Outside Pockets 4, Color Black, Inseam 34 in, Maximum Waist Size 29 in, Ankle Type Open, Cleaning and Care Instructions Industrial Wash
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRANCO Die Cut Letter Label, M (DBV-SINGLE-6-M)
- ZORO SELECT Lockout Padlock, KD, Blue, 2"H, PK6 (48JR93)
- JUSTRITE Warning Label, 5 In. H, 17-1/2 In. W (29003)
- BRADY Number Label, 1-15/16in.H Character, Vinyl (1534-1)
- RED KAP Work Pant, Khaki, 27 in Inseam (PT89KH 12 27)
- RED KAP Industrial Work Pants, Navy, 29 x 34 In (PT20NV 29 34)
- RED KAP Industrial Work Pants, Navy, Size 36x32 In (PT20NV 36 32)
- RED KAP Mens Dungaree Jean (PD80PW 34 30)
- RED KAP Industrial Work Pants, Navy, Size 38x34 In (PT20NV 38 34)
- RED KAP Mens Dungaree Jean (PD80PW 36 34)
- MARCO Leather Blast Suit - X-Large (1029603)
- Red Kap Workwear