Shop All Work Pants and Shorts
Red Kap
Mens Black Workpant
Mfr # PT10BK 29 32
Zoro # G1306685
product price: $25.49
/ea
$25.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 31 in
- Color Black
- Gender Men's
- Material Cotton/Polyester
- Inseam 32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Kap
- MFR # PT10BK 29 32
- Zoro # G1306685
- UPC # 883248909454
- Country of Origin Multiple
- Category Work Pants and Shorts
Dimensions
Size | 31 in |
Tag Size | 29 x 32 |
Maximum Waist Size | 29 in |
Size (Inseam x Max. Waist) | ( 32 in x 29 in ) |
Size (Max. Waist x Inseam) | ( 29 in x 32 in ) |
Details
Item | Mens Black Workpant |
Color | Black |
Gender | Men's |
Material | Cotton/Polyester |
Inseam | 32 in |
Fabric Weight | 8 oz |
Pockets | 4 |
Features | No Roll Waistband, Requires Minimum Ironing, Synthetic Blend Pocketing and Waistband Trim, Touchtex Technology, Wrinkle Resistant |
Number of Outside Pockets | 4 |
Garment Style | Women's Shorts |
Series | PT10 |
Fit | Easy Fit |
Leg Fit | Straight Leg |
Cleaning and Care Instructions | Industrial Wash |
Insulated for Cold Conditions | No |
Fly Closure Type | Zipper |
Waist Closure | Buttons |
Ankle Type | Open |
Description
Mens Black Workpant, Garment Type Pants, Insulated for Cold Conditions No, Gender Men's, Material Cotton/Polyester, Fabric Weight 8 oz, Includes Lining No, Style Work Pants, Waist Closure Buttons, Fly Closure Type Zipper, Fit Easy Fit, Leg Fit Straight Leg, Number of Outside Pockets 4, Color Black, Inseam 32 in, Maximum Waist Size 29 in, Ankle Type Open, Cleaning and Care Instructions Industrial Wash
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITHONIA LIGHTING Ext Sgn, Thrmplstc, Wht, 11 3/4in, 1W (LQM S W 3 G 120/277 M6)
- DICKIES 32" x 30" White Painter's Pants Cotton Men's Relaxed Fit (1953-32X30)
- CARHARTT Hooded Jacket, Men's, Zipper, Gray, L (104050-GVLLTLL)
- IMPACTO Anti-Fatigue Insole, Unisex, PR (ERINWRKB)
- RED KAP Mens Charcoal Dura Kap Work Pant (PT20CH 36 30)
- RED KAP Mens Dungaree Jean (PD80PW 38 32)
- RED KAP Mens Navy Dura Kap Work Pant (PT20NV 46 30)
- RED KAP Mens Charcoal Industrial Short (PT26CH 36 10)
- RED KAP Mens Charcoal Industrial Short (PT26CH 38 10)
- RED KAP Mens Red-E-Prest Charcoal Work Pant (PT10CH 34 32)
- RED KAP Mens Dungaree Jean (PD80PW 34 30)
- Red Kap Workwear and Protective Clothing