Shop All Work Pants and Shorts
Red Kap
Mens Black Workpant
Mfr # PT10BK 29 30
Zoro # G1306676
product price: $26.79
/ea
$26.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 31 in
- Gender Men's
- Color Black
- Material Cotton/Polyester
- Inseam 30 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Kap
- MFR # PT10BK 29 30
- Zoro # G1306676
- UPC # 883248909430
- Country of Origin Multiple
- Category Work Pants and Shorts
Dimensions
Size | 31 in |
Size (Inseam x Max. Waist) | ( 30 in x 29 in ) |
Maximum Waist Size | 29 in |
Tag Size | 29 x 30 |
Size (Max. Waist x Inseam) | ( 29 in x 30 in ) |
Details
Item | Mens Black Workpant |
Gender | Men's |
Color | Black |
Material | Cotton/Polyester |
Inseam | 30 in |
Fabric Weight | 8 oz |
Features | No Roll Waistband, Requires Minimum Ironing, Synthetic Blend Pocketing and Waistband Trim, Touchtex Technology, Wrinkle Resistant |
Pockets | 4 |
Style | Work Pants |
Garment Style | Women's Shorts |
Series | PT10 |
Number of Outside Pockets | 4 |
Ankle Type | Open |
Insulated for Cold Conditions | No |
Fly Closure Type | Zipper |
Leg Fit | Straight Leg |
Fit | Easy Fit |
Waist Closure | Buttons |
Cleaning and Care Instructions | Industrial Wash |
Description
Mens Black Workpant, Garment Type Pants, Insulated for Cold Conditions No, Gender Men's, Material Cotton/Polyester, Fabric Weight 8 oz, Includes Lining No, Style Work Pants, Waist Closure Buttons, Fly Closure Type Zipper, Fit Easy Fit, Leg Fit Straight Leg, Number of Outside Pockets 4, Color Black, Inseam 30 in, Maximum Waist Size 29 in, Ankle Type Open, Cleaning and Care Instructions Industrial Wash
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Cotton/Polyester Fingerless Dots, PK12 (9508XLM)
- OCCUNOMIX Long Sleeve T-Shirt, 2XL, ANSI Class N/A (LUX-XLSPB-Y2X)
- GLOWEAR BY ERGODYNE Hi Vis Thermal Parka, Orange, Large (8384)
- DUPONT Coveralls, 12 PK, Yellow, Tychem(R) 2000, Zipper (QC122SYL2X001200)
- RED KAP Mns Khaki Dp Cotton Work Pant (PC20KH 44 34)
- RED KAP Mens Charcoal Dura Kap Work Pant (PT20CH 31 30)
- RED KAP Mens Black Dura Kap Work Pant (PT20BK 30 32)
- RED KAP Mens Charcoal Dura Kap Work Pant (PT20CH 37 34)
- RED KAP Work Pant, Khaki, 27 in Inseam (PT89KH 18 27)
- RED KAP Industrial Work Pants, Navy, Size 32x30 In (PT20NV 32 30)
- 5.11 Taclite Pro Pant, Mens, Dark Navy, 40x32 (74273)
- Red Kap Workwear