Shop All Work Pants and Shorts
Red Kap
Mens Black Workpant
Mfr # PT10BK 28 30
Zoro # G1306649
product price: $25.49
/ea
$25.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 30 in
- Gender Men's
- Color Black
- Material Cotton/Polyester
- Inseam 30 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Kap
- MFR # PT10BK 28 30
- Zoro # G1306649
- UPC # 883248909331
- Country of Origin Multiple
- Category Work Pants and Shorts
Dimensions
Size | 30 in |
Maximum Waist Size | 28 in |
Size (Inseam x Max. Waist) | ( 30 in x 28 in ) |
Tag Size | 28 x 30 |
Size (Max. Waist x Inseam) | ( 28 in x 30 in ) |
Details
Item | Mens Black Workpant |
Gender | Men's |
Color | Black |
Material | Cotton/Polyester |
Inseam | 30 in |
Fabric Weight | 8 oz |
Features | No Roll Waistband, Requires Minimum Ironing, Synthetic Blend Pocketing and Waistband Trim, Touchtex Technology, Wrinkle Resistant |
Pockets | 4 |
Garment Style | Women's Shorts |
Series | PT10 |
Number of Outside Pockets | 4 |
Fit | Easy Fit |
Leg Fit | Straight Leg |
Waist Closure | Buttons |
Insulated for Cold Conditions | No |
Fly Closure Type | Zipper |
Ankle Type | Open |
Cleaning and Care Instructions | Industrial Wash |
Description
Mens Black Workpant, Garment Type Pants, Insulated for Cold Conditions No, Gender Men's, Material Cotton/Polyester, Fabric Weight 8 oz, Includes Lining No, Style Work Pants, Waist Closure Buttons, Fly Closure Type Zipper, Fit Easy Fit, Leg Fit Straight Leg, Number of Outside Pockets 4, Color Black, Inseam 30 in, Maximum Waist Size 28 in, Ankle Type Open, Cleaning and Care Instructions Industrial Wash
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARHARTT BD2808 M RF Rilaxed Fitt Utly Jean (102808-498)
- SELLSTROM Fire Blanket and Pouch, Fiberglass (S97450)
- NMC Caution Tripping Hazard Heavy Duty Floor Stand (HDFS212)
- ROLL PRODUCTS QC Act Label, PK250, 27906 (27906)
- RED KAP Mens Charcoal Dura Kap Work Pant (PT20CH 36 30)
- RED KAP Mens Charcoal Dura Kap Work Pant (PT20CH 37 34)
- RED KAP Mens Charcoal Dura Kap Work Pant (PT20CH 34 30)
- RED KAP Mens Charcoal Dura Kap Work Pant (PT20CH 38 34)
- RED KAP 6P54Pw0 Pre-Wash Indigo Denim Jeans (PD54PW 38 32)
- RED KAP Mens Black Dura Kap Work Pant (PT20BK 28 34)
- MARCO Ultralite Blast Suit - 4X-Large (1029506)
- Red Kap Work Pants and Shorts