Shop All Work Pants and Shorts
Red Kap
Mens Black Workpant
Mfr # PT10BK 26 32
Zoro # G1306621
product price: $25.49
/ea
$25.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 29 in
- Gender Men's
- Color Black
- Material Cotton/Polyester
- Inseam 32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Kap
- MFR # PT10BK 26 32
- Zoro # G1306621
- UPC # 036394749690
- Country of Origin Multiple
- Category Work Pants and Shorts
Dimensions
Size | 29 in |
Size (Inseam x Max. Waist) | ( 32 in x 26 in ) |
Maximum Waist Size | 26 in |
Tag Size | 26 x 32 |
Size (Max. Waist x Inseam) | ( 26 in x 32 in ) |
Details
Item | Mens Black Workpant |
Gender | Men's |
Color | Black |
Material | Cotton/Polyester |
Inseam | 32 in |
Fabric Weight | 8 oz |
Features | No Roll Waistband, Requires Minimum Ironing, Synthetic Blend Pocketing and Waistband Trim, Touchtex Technology, Wrinkle Resistant |
Pockets | 4 |
Style | Work Pants |
Number of Outside Pockets | 4 |
Garment Style | Women's Shorts |
Series | PT10 |
Cleaning and Care Instructions | Industrial Wash |
Fit | Easy Fit |
Fly Closure Type | Zipper |
Ankle Type | Open |
Leg Fit | Straight Leg |
Waist Closure | Buttons |
Insulated for Cold Conditions | No |
Description
Mens Black Workpant, Garment Type Pants, Insulated for Cold Conditions No, Gender Men's, Material Cotton/Polyester, Fabric Weight 8 oz, Includes Lining No, Style Work Pants, Waist Closure Buttons, Fly Closure Type Zipper, Fit Easy Fit, Leg Fit Straight Leg, Number of Outside Pockets 4, Color Black, Inseam 32 in, Maximum Waist Size 26 in, Ankle Type Open, Cleaning and Care Instructions Industrial Wash
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEWSTRIPE Stencil, 24", Number Kit 0-9, 1/8", (10000945)
- CONDOR Safety Vest, Orange/Red, XL, Hook-and-Loop (491R70)
- BULLARD Nylon Cape, Size 38 In., Nylon (13VX)
- 3M Tri-Flange Reusable Rubber Vinyl Ear Plugs, Flanged Shape, 26 dB, Clear, 100 PK (P3001)
- RED KAP Mns Chcl Cargo Pant W/Snaps Miters (PT88CH 50 30)
- RED KAP Mens Charcoal Dura Kap Work Pant (PT20CH 35 32)
- RED KAP Mens Khaki Pant W/Side Elastic (PT60KH 44 30)
- RED KAP Mens Dungaree Jean (PD80PW 32 30)
- RED KAP Mens Charcoal Industrial Short (PT26CH 46 10)
- RED KAP Mens Charcoal Industrial Short (PT26CH 42 10)
- 5.11 Stryke Pants, 34, Storm (74369)
- Red Kap Workwear