Shop All Work Pants and Shorts
Red Kap
Mens Black Low Rise Workpant
Mfr # PT22BK 46 34
Zoro # G1315329
product price: $23.49
/ea
$23.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 46 in
- Gender Men's
- Color Black
- Material Cotton/Polyester
- Inseam 34 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Kap
- MFR # PT22BK 46 34
- Zoro # G1315329
- UPC # 763086441197
- Country of Origin Mexico
- Category Work Pants and Shorts
Dimensions
Size | 46 in |
Maximum Waist Size | 46 in |
Tag Size | 46 x 34 |
Size (Inseam x Max. Waist) | ( 34 in x 46 in ) |
Size (Max. Waist x Inseam) | ( 46 in x 34 in ) |
Details
Item | Mens Black Low Rise Workpant |
Gender | Men's |
Color | Black |
Material | Cotton/Polyester |
Inseam | 34 in |
Fabric Weight | 7.5 oz |
Features | Minimum Ironing, Stain Resistant, Touchtex Technology, Wrinkle Resistant |
Pockets | 4 |
Number of Outside Pockets | 4 |
Style | Work Pants |
Garment Style | Women's Shorts |
Series | PT22 |
Ankle Type | Open |
Leg Fit | Straight Leg |
Cleaning and Care Instructions | Home Wash, Industrial Wash, Light Soil |
Fit | Modern Fit |
Fly Closure Type | Zipper |
Waist Closure | Hook-and-Loop |
Insulated for Cold Conditions | No |
Description
Mens Black Low Rise Workpant, Garment Type Pants, Insulated for Cold Conditions No, Gender Men's, Material Cotton/Polyester, Fabric Weight 7.5 oz, Includes Lining No, Style Work Pants, Waist Closure Hook-and-Loop, Fly Closure Type Zipper, Fit Modern Fit, Leg Fit Straight Leg, Number of Outside Pockets 4, Color Black, Inseam 34 in, Maximum Waist Size 46 in, Ankle Type Open, Cleaning and Care Instructions Home Wash, Industrial Wash, Light Soil
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M PROTECTA Full Body Harness, XL, Polyester (1161317)
- HONEYWELL NORTH N95 Disposable Respirator w/ Valve, XL, Gray, PK10 (14110398)
- SCHNEIDER ELECTRIC Marking strip, Linergy TR, clip in type, 5mm, printed characters 1 to 10, printed horizontal, white, Set of 10 (NSYTRAB510)
- BRADY Padlock, 6 Pins, Red, PK12 (SDPL-RED-38PL-KD12)
- RED KAP Mns Brown Dp Cotton Work Pant (PC20BN 44 34)
- RED KAP Mens Charcoal Dura Kap Work Pant (PT20CH 35 32)
- RED KAP Industrial Work Pants, Navy, 29 x 34 In (PT20NV 29 34)
- RED KAP Industrial Work Pants, Navy, Size 36x32 In (PT20NV 36 32)
- RED KAP Mens Dungaree Jean (PD80PW 34 32)
- RED KAP Mens Dungaree Jean (PD80PW 31 30)
- TRU-SPEC Mens Tactical Pants, Size 40", Charcoal (1079)
- Red Kap Work Pants and Shorts