Shop All Work Pants and Shorts
Red Kap
Mens Black Low Rise Workpant
Mfr # PT22BK 46 32
Zoro # G1315310
product price: $23.49
/ea
$23.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 46 in
- Gender Men's
- Color Black
- Material Cotton/Polyester
- Inseam 32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Kap
- MFR # PT22BK 46 32
- Zoro # G1315310
- UPC # 763086441173
- Country of Origin Mexico
- Category Work Pants and Shorts
Dimensions
Size | 46 in |
Tag Size | 46 x 32 |
Maximum Waist Size | 46 in |
Size (Inseam x Max. Waist) | ( 32 in x 46 in ) |
Size (Max. Waist x Inseam) | ( 46 in x 32 in ) |
Details
Item | Mens Black Low Rise Workpant |
Gender | Men's |
Color | Black |
Material | Cotton/Polyester |
Inseam | 32 in |
Fabric Weight | 7.5 oz |
Pockets | 4 |
Features | Minimum Ironing, Stain Resistant, Touchtex Technology, Wrinkle Resistant |
Style | Work Pants |
Number of Outside Pockets | 4 |
Garment Style | Women's Shorts |
Series | PT22 |
Insulated for Cold Conditions | No |
Fit | Modern Fit |
Ankle Type | Open |
Cleaning and Care Instructions | Home Wash, Industrial Wash, Light Soil |
Waist Closure | Hook-and-Loop |
Fly Closure Type | Zipper |
Leg Fit | Straight Leg |
Description
Mens Black Low Rise Workpant, Garment Type Pants, Insulated for Cold Conditions No, Gender Men's, Material Cotton/Polyester, Fabric Weight 7.5 oz, Includes Lining No, Style Work Pants, Waist Closure Hook-and-Loop, Fly Closure Type Zipper, Fit Modern Fit, Leg Fit Straight Leg, Number of Outside Pockets 4, Color Black, Inseam 32 in, Maximum Waist Size 46 in, Ankle Type Open, Cleaning and Care Instructions Home Wash, Industrial Wash, Light Soil
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BULLARD Full Brim Hard Hat, 6 1/2 to 8 Fits Hat (AVBKRGCS)
- BROTHER TZe Standard Adhesive Laminated Labeling Tape, 1.4" x 26.2 ft, Black on Blue (TZE561CS)
- 3M DBI-SALA Self Retracting Lifeline, 9 ft., Blue (3101366)
- BRADY Floor Tape, Yellow, 3.5 inx10 in, Foot, PK10 (170092)
- RED KAP Mens Charcoal Dura Kap Work Pant (PT20CH 44 34)
- RED KAP Mens Black Workpant (PT10BK 62 30)
- RED KAP Mens Charcoal Dura Kap Work Pant (PT20CH 38 34)
- RED KAP Mens Dungaree Jean (PD80PW 36 30)
- RED KAP Work Pant, Black, 30 in Inseam (PT89BK 8 30)
- RED KAP Mens Dungaree Jean (PD80PW 31 30)
- CARHARTT Dungaree Work Pants, Black, Size 40x34 In (B11-BLK 40 34)
- Red Kap Workwear and Protective Clothing