Shop All Work Pants and Shorts
Red Kap
Mens Black Low Rise Workpant
Mfr # PT22BK 42 32
Zoro # G1315295
product price: $23.49
/ea
$23.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 50 in
- Color Black
- Gender Men's
- Material Cotton/Polyester
- Inseam 32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Kap
- MFR # PT22BK 42 32
- Zoro # G1315295
- UPC # 763086440930
- Country of Origin Mexico
- Category Work Pants and Shorts
Dimensions
Size | 50 in |
Maximum Waist Size | 42 in |
Tag Size | 42 x 32 |
Size (Inseam x Max. Waist) | ( 32 in x 42 in ) |
Size (Max. Waist x Inseam) | ( 42 in x 32 in ) |
Details
Item | Mens Black Low Rise Workpant |
Color | Black |
Gender | Men's |
Material | Cotton/Polyester |
Inseam | 32 in |
Fabric Weight | 7.5 oz |
Pockets | 4 |
Features | Minimum Ironing, Stain Resistant, Touchtex Technology, Wrinkle Resistant |
Number of Outside Pockets | 4 |
Series | PT22 |
Garment Style | Women's Shorts |
Insulated for Cold Conditions | No |
Waist Closure | Hook-and-Loop |
Fit | Modern Fit |
Cleaning and Care Instructions | Home Wash, Industrial Wash, Light Soil |
Ankle Type | Open |
Leg Fit | Straight Leg |
Fly Closure Type | Zipper |
Description
Mens Black Low Rise Workpant, Garment Type Pants, Insulated for Cold Conditions No, Gender Men's, Material Cotton/Polyester, Fabric Weight 7.5 oz, Includes Lining No, Style Work Pants, Waist Closure Hook-and-Loop, Fly Closure Type Zipper, Fit Modern Fit, Leg Fit Straight Leg, Number of Outside Pockets 4, Color Black, Inseam 32 in, Maximum Waist Size 42 in, Ankle Type Open, Cleaning and Care Instructions Home Wash, Industrial Wash, Light Soil
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUNLOP Size 8 Men's Steel Rubber Boot, Green (E662843)
- MOON AMERICAN Dry Hydrant Strainer, Back Flush, 6 In (297-62)
- NOTRAX Entrance Mat, Charcoal, 6 ft. W x 8 ft. L (118S0068CH)
- MONTOUR LINE Yellow Plastic Chain, 2 In, 100 Ft. Long (CH-CH-20-YW-100-BX)
- RED KAP Mens Charcoal Dura Kap Work Pant (PT20CH 34 30)
- RED KAP Mns Navy Cargo Pant W/Snaps Miters (PT88NV 36 30)
- RED KAP Industrial Work Pants, Navy, Size 32x30 In (PT20NV 32 30)
- RED KAP Mens Dungaree Jean (PD80PW 33 34)
- RED KAP Mens Dungaree Jean (PD80PW 46 32)
- RED KAP Mens Dungaree Jean (PD80PW 34 32)
- 5.11 Taclite Pro Pant, Mens, Black, 32x32 (74273)
- Red Kap Work Pants and Shorts