Shop All Work Pants and Shorts
Red Kap
Mens Black Low Rise Workpant
Mfr # PT22BK 42 30
Zoro # G1315286
product price: $24.69
/ea
$24.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 50 in
- Gender Men's
- Color Black
- Material Cotton/Polyester
- Inseam 30 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Kap
- MFR # PT22BK 42 30
- Zoro # G1315286
- UPC # 763086440916
- Country of Origin Mexico
- Category Work Pants and Shorts
Dimensions
Size | 50 in |
Maximum Waist Size | 42 in |
Tag Size | 42 x 30 |
Size (Inseam x Max. Waist) | ( 30 in x 42 in ) |
Size (Max. Waist x Inseam) | ( 42 in x 30 in ) |
Details
Item | Mens Black Low Rise Workpant |
Gender | Men's |
Color | Black |
Material | Cotton/Polyester |
Inseam | 30 in |
Fabric Weight | 7.5 oz |
Features | Minimum Ironing, Stain Resistant, Touchtex Technology, Wrinkle Resistant |
Pockets | 4 |
Number of Outside Pockets | 4 |
Series | PT22 |
Garment Style | Women's Shorts |
Style | Work Pants |
Fit | Modern Fit |
Leg Fit | Straight Leg |
Insulated for Cold Conditions | No |
Fly Closure Type | Zipper |
Ankle Type | Open |
Waist Closure | Hook-and-Loop |
Cleaning and Care Instructions | Home Wash, Industrial Wash, Light Soil |
Description
Mens Black Low Rise Workpant, Garment Type Pants, Insulated for Cold Conditions No, Gender Men's, Material Cotton/Polyester, Fabric Weight 7.5 oz, Includes Lining No, Style Work Pants, Waist Closure Hook-and-Loop, Fly Closure Type Zipper, Fit Modern Fit, Leg Fit Straight Leg, Number of Outside Pockets 4, Color Black, Inseam 30 in, Maximum Waist Size 42 in, Ankle Type Open, Cleaning and Care Instructions Home Wash, Industrial Wash, Light Soil
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Disposable Lab Coat, Basic SMS, White, 3XL (31TV05)
- MIGHTY LINE Floor Marking Tape, T, 2In W, 6In L, PK100 (B&YT)
- NMC Caution Keep Clear At All Times Sign, C532RB (C532RB)
- C.H. HANSON Blk Tag, 1-1/4 x 1-1/4 In, Brs, Rnd, PK25 (42842)
- RED KAP Mens Charcoal Industrial Short (PT26CH 44 10)
- RED KAP Mens Black Dura Kap Work Pant (PT20BK 32 32)
- RED KAP Mens Dungaree Jean (PD80PW 31 32)
- RED KAP Mens Dungaree Jean (PD80PW 38 32)
- RED KAP Work Pant, Navy, 29 in Inseam (PT89NV 20 29)
- RED KAP Mens Dungaree Jean (PD80PW 31 30)
- CARHARTT BS3542 M RF Rilaxed Fitt Cnvs Crgo Short (103542-BLK)
- Red Kap Workwear and Protective Clothing