Shop All Work Pants and Shorts
Red Kap
Mens Black Low Rise Workpant
Mfr # PT22BK 38 32
Zoro # G1314260
$23.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 46 in
- Color Black
- Gender Men's
- Material Cotton/Polyester
- Inseam 32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Red Kap
- MFR # PT22BK 38 32
- Zoro # G1314260
- UPC # 763086440695
- Country of Origin Mexico
- Category Work Pants and Shorts
Dimensions
Size | 46 in |
Tag Size | 38 x 32 |
Maximum Waist Size | 38 in |
Size (Inseam x Max. Waist) | ( 32 in x 38 in ) |
Size (Max. Waist x Inseam) | ( 38 in x 32 in ) |
Details
Item | Mens Black Low Rise Workpant |
Color | Black |
Gender | Men's |
Material | Cotton/Polyester |
Inseam | 32 in |
Fabric Weight | 7.5 oz |
Features | Minimum Ironing, Stain Resistant, Touchtex Technology, Wrinkle Resistant |
Pockets | 4 |
Number of Outside Pockets | 4 |
Garment Style | Women's Shorts |
Style | Work Pants |
Series | PT22 |
Ankle Type | Open |
Insulated for Cold Conditions | No |
Cleaning and Care Instructions | Home Wash, Industrial Wash, Light Soil |
Fly Closure Type | Zipper |
Leg Fit | Straight Leg |
Fit | Modern Fit |
Waist Closure | Hook-and-Loop |
Description
Mens Black Low Rise Workpant, Garment Type Pants, Insulated for Cold Conditions No, Gender Men's, Material Cotton/Polyester, Fabric Weight 7.5 oz, Includes Lining No, Style Work Pants, Waist Closure Hook-and-Loop, Fly Closure Type Zipper, Fit Modern Fit, Leg Fit Straight Leg, Number of Outside Pockets 4, Color Black, Inseam 32 in, Maximum Waist Size 38 in, Ankle Type Open, Cleaning and Care Instructions Home Wash, Industrial Wash, Light Soil
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Reflective Propane Danger Sign, 10 in H, 14 in W, Horizontal Rectangle, English, LCU4-0013-RA_14X10 (LCU4-0013-RA_14X10)
- SPEAKMAN Mounting Hardware for Sa-1302 (RPG05-0893)
- ACCUFORM Slip-Gard Round Floor Sign, 17 in H, 17 in W, Vinyl, Circle, English, MFS729 (MFS729)
- SHOWA 5005PF, Disposable Hand Protection Gloves, 5 mil Palm, Natural Rubber Latex, Powder-Free, S (7) (5005PFS)
- RED KAP Mens Khaki Pant W/Side Elastic (PT60KH 44 30)
- RED KAP Mens Dungaree Jean (PD80PW 33 34)
- RED KAP Mens Black Dura Kap Work Pant (PT20BK 34 34)
- RED KAP Mens Navy Dura Kap Work Pant (PT20NV 46 30)
- RED KAP Mens Charcoal Dura Kap Work Pant (PT20CH 50 30)
- RED KAP Work Pant, Navy, 30 in Inseam (PT89NV 18 30)
- GSS SAFETY ONYX Class E Safety Pants w/PTFE (6713-4XL/5XL)
- Red Kap Workwear and Protective Clothing