Shop All Work Pants and Shorts
Red Kap
Mens Black Low Rise Workpant
Mfr # PT22BK 34 32
Zoro # G1315198
product price: $23.49
/ea
$23.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 40 in
- Gender Men's
- Color Black
- Material Cotton/Polyester
- Inseam 32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Kap
- MFR # PT22BK 34 32
- Zoro # G1315198
- UPC # 763086440206
- Country of Origin Mexico
- Category Work Pants and Shorts
Dimensions
Size | 40 in |
Maximum Waist Size | 34 in |
Tag Size | 34 x 32 |
Size (Inseam x Max. Waist) | ( 32 in x 34 in ) |
Size (Max. Waist x Inseam) | ( 34 in x 32 in ) |
Details
Item | Mens Black Low Rise Workpant |
Gender | Men's |
Color | Black |
Material | Cotton/Polyester |
Inseam | 32 in |
Fabric Weight | 7.5 oz |
Features | Minimum Ironing, Stain Resistant, Touchtex Technology, Wrinkle Resistant |
Pockets | 4 |
Series | PT22 |
Number of Outside Pockets | 4 |
Garment Style | Women's Shorts |
Insulated for Cold Conditions | No |
Leg Fit | Straight Leg |
Cleaning and Care Instructions | Home Wash, Industrial Wash, Light Soil |
Ankle Type | Open |
Fly Closure Type | Zipper |
Fit | Modern Fit |
Waist Closure | Hook-and-Loop |
Description
Mens Black Low Rise Workpant, Garment Type Pants, Insulated for Cold Conditions No, Gender Men's, Material Cotton/Polyester, Fabric Weight 7.5 oz, Includes Lining No, Style Work Pants, Waist Closure Hook-and-Loop, Fly Closure Type Zipper, Fit Modern Fit, Leg Fit Straight Leg, Number of Outside Pockets 4, Color Black, Inseam 32 in, Maximum Waist Size 34 in, Ankle Type Open, Cleaning and Care Instructions Home Wash, Industrial Wash, Light Soil
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSA SAFETY Sound Control SH Hard Hat-Mounted Earmuffs, Dielectric, Passive, NRR 25 dB, Foam, Gray (10129327)
- CLC WORK GEAR CUSHIN CAP KNEE PADS (HT5204)
- 3M DBI-SALA Sayfline Sleeve (7608002)
- ERGODYNE Tool Tethering Kit, Black/Green/Orange (3183)
- RED KAP Mens Black Dura Kap Work Pant (PT20BK 34 32)
- RED KAP Mens Charcoal Dura Kap Work Pant (PT20CH 4030)
- RED KAP Mens Charcoal Dura Kap Work Pant (PT20CH 34 30)
- RED KAP Mens Dungaree Jean (PD80PW 31 30)
- RED KAP Mens Dungaree Jean (PD80PW 36 30)
- RED KAP Mns Khaki Dp Cotton Work Pant (PC20KH 44 34)
- RED KAP Mens Black Dura Kap Work Pant (PT20BK 38 34)
- Red Kap Workwear