Shop All Work Pants and Shorts
Red Kap
Mens Black Low Rise Workpant
Mfr # PT22BK 32 32
Zoro # G1315161
$23.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 38 in
- Gender Men's
- Color Black
- Material Cotton/Polyester
- Inseam 32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Red Kap
- MFR # PT22BK 32 32
- Zoro # G1315161
- UPC # 763086439965
- Country of Origin Mexico
- Category Work Pants and Shorts
Dimensions
Size | 38 in |
Maximum Waist Size | 32 in |
Tag Size | 32 x 32 |
Size (Inseam x Max. Waist) | ( 32 in x 32 in ) |
Size (Max. Waist x Inseam) | ( 32 in x 32 in ) |
Details
Item | Mens Black Low Rise Workpant |
Gender | Men's |
Color | Black |
Material | Cotton/Polyester |
Inseam | 32 in |
Fabric Weight | 7.5 oz |
Features | Minimum Ironing, Stain Resistant, Touchtex Technology, Wrinkle Resistant |
Pockets | 4 |
Series | PT22 |
Garment Style | Women's Shorts |
Number of Outside Pockets | 4 |
Ankle Type | Open |
Fit | Modern Fit |
Leg Fit | Straight Leg |
Cleaning and Care Instructions | Home Wash, Industrial Wash, Light Soil |
Waist Closure | Hook-and-Loop |
Insulated for Cold Conditions | No |
Fly Closure Type | Zipper |
Description
Mens Black Low Rise Workpant, Garment Type Pants, Insulated for Cold Conditions No, Gender Men's, Material Cotton/Polyester, Fabric Weight 7.5 oz, Includes Lining No, Style Work Pants, Waist Closure Hook-and-Loop, Fly Closure Type Zipper, Fit Modern Fit, Leg Fit Straight Leg, Number of Outside Pockets 4, Color Black, Inseam 32 in, Maximum Waist Size 32 in, Ankle Type Open, Cleaning and Care Instructions Home Wash, Industrial Wash, Light Soil
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Spill Kit, Chem/Hazmat (35ZR90)
- ZORO SELECT Replacement Headband, Black, PK12 (2KE72)
- HONEYWELL SERVUS Men's Steel Rubber Boot Black (75109/5)
- ANSELL 12" Chemical Resistant Gloves, Natural Rubber Latex, 8, 1 PR (87-029)
- RED KAP Mens Black Workpant (PT10BK 62 30)
- RED KAP Mens Charcoal Dura Kap Work Pant (PT20CH 37 34)
- RED KAP Mens Navy Pant W/Side Elastic (PT60NV 36 34)
- RED KAP Mens Black Dura Kap Work Pant (PT20BK 32 34)
- RED KAP Mens Khaki Pant W/Side Elastic (PT60KH 32 32)
- RED KAP Mens Dungaree Jean (PD80PW 40 30)
- DICKIES Work Pants, Poly/Cotton, Khaki, 34x30 (P874KH 34 30)
- Red Kap Workwear and Protective Clothing