Shop All Work Pants and Shorts
Red Kap
Mens Black Low Rise Workpant
Mfr # PT22BK 32 30
Zoro # G1315155
product price: $23.49
/ea
$23.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 38 in
- Gender Men's
- Color Black
- Material Cotton/Polyester
- Inseam 30 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Kap
- MFR # PT22BK 32 30
- Zoro # G1315155
- UPC # 763086439941
- Country of Origin Mexico
- Category Work Pants and Shorts
Dimensions
Size | 38 in |
Maximum Waist Size | 32 in |
Tag Size | 32 x 30 |
Size (Inseam x Max. Waist) | ( 30 in x 32 in ) |
Size (Max. Waist x Inseam) | ( 32 in x 30 in ) |
Details
Item | Mens Black Low Rise Workpant |
Gender | Men's |
Color | Black |
Material | Cotton/Polyester |
Inseam | 30 in |
Fabric Weight | 7.5 oz |
Features | Minimum Ironing, Stain Resistant, Touchtex Technology, Wrinkle Resistant |
Pockets | 4 |
Series | PT22 |
Number of Outside Pockets | 4 |
Garment Style | Women's Shorts |
Ankle Type | Open |
Waist Closure | Hook-and-Loop |
Leg Fit | Straight Leg |
Fit | Modern Fit |
Insulated for Cold Conditions | No |
Cleaning and Care Instructions | Home Wash, Industrial Wash, Light Soil |
Fly Closure Type | Zipper |
Description
Mens Black Low Rise Workpant, Garment Type Pants, Insulated for Cold Conditions No, Gender Men's, Material Cotton/Polyester, Fabric Weight 7.5 oz, Includes Lining No, Style Work Pants, Waist Closure Hook-and-Loop, Fly Closure Type Zipper, Fit Modern Fit, Leg Fit Straight Leg, Number of Outside Pockets 4, Color Black, Inseam 30 in, Maximum Waist Size 32 in, Ankle Type Open, Cleaning and Care Instructions Home Wash, Industrial Wash, Light Soil
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSA SAFETY Front Brim Hard Hat, Type 1, Class G, Staz-On, Blue (91586)
- KONG Mechanics Gloves, XL, Lime/Black, Spandex (KRIG-05-XL)
- DUAL-LITE NEMA 4X Aluminum Red/White Exit Sign, One Side (SEWLSRWE)
- MIDWEST RAKE Shoe Spikes 3/4 In, PK26 (3YPC2)
- RED KAP Mens Charcoal Dura Kap Work Pant (PT20CH 37 34)
- RED KAP Work Pant, Black, 28 in Inseam (PT89BK 6 28)
- RED KAP Mns Pw Relaxed Fit Jean (PD60PW 54 30)
- RED KAP Mens Dungaree Jean (PD80PW 48 34)
- RED KAP Mens Dungaree Jean (PD80PW 30 30)
- RED KAP Mens Charcoal Dura Kap Work Pant (PT20CH 46 30)
- 5.11 Men's Tactical Pant, Black, 36 to 37" (74251)
- Red Kap Work Pants and Shorts