Shop All Work Pants and Shorts
Red Kap
Mens Black Low Rise Workpant
Mfr # PT22BK 30 34
Zoro # G1315119
product price: $23.49
/ea
$23.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 36 in
- Gender Men's
- Color Black
- Material Cotton/Polyester
- Fabric Weight 7.5 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Kap
- MFR # PT22BK 30 34
- Zoro # G1315119
- UPC # 763086439743
- Country of Origin Mexico
- Category Work Pants and Shorts
Dimensions
Size | 36 in |
Tag Size | 30 x 34 |
Maximum Waist Size | 30 in |
Size (Inseam x Max. Waist) | ( 34 in x 30 in ) |
Size (Max. Waist x Inseam) | ( 30 in x 34 in ) |
Details
Item | Mens Black Low Rise Workpant |
Gender | Men's |
Color | Black |
Material | Cotton/Polyester |
Inseam | 34 in |
Fabric Weight | 7.5 oz |
Pockets | 4 |
Features | Minimum Ironing, Stain Resistant, Touchtex Technology, Wrinkle Resistant |
Number of Outside Pockets | 4 |
Garment Style | Women's Shorts |
Series | PT22 |
Style | Work Pants |
Fly Closure Type | Zipper |
Waist Closure | Hook-and-Loop |
Cleaning and Care Instructions | Home Wash, Industrial Wash, Light Soil |
Leg Fit | Straight Leg |
Insulated for Cold Conditions | No |
Ankle Type | Open |
Fit | Modern Fit |
Description
Mens Black Low Rise Workpant, Garment Type Pants, Insulated for Cold Conditions No, Gender Men's, Material Cotton/Polyester, Fabric Weight 7.5 oz, Includes Lining No, Style Work Pants, Waist Closure Hook-and-Loop, Fly Closure Type Zipper, Fit Modern Fit, Leg Fit Straight Leg, Number of Outside Pockets 4, Color Black, Inseam 34 in, Maximum Waist Size 30 in, Ankle Type Open, Cleaning and Care Instructions Home Wash, Industrial Wash, Light Soil
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SITEPRO Vest-Premium Surveyor-Flo-Lime (23-750-FL-L)
- PORTWEST Iona Cotton Coverall, Med (C814)
- JUSTRITE Rinse Tank, Floor Standing, 22 gal. (27220)
- C.H. HANSON Number Stencil Set, 15Piece Interlocking Reusable, 2 In Character Height, 28 Ga Brass, 10305 (10305)
- RED KAP Mens Charcoal Industrial Short (PT26CH 30 10)
- RED KAP Mens Khaki Pant W/Side Elastic (PT60KH 44 30)
- RED KAP Mens Dungaree Jean (PD80PW 32 34)
- RED KAP Mens Navy Pant W/Side Elastic (PT60NV 4034)
- RED KAP Mens Navy Pant W/Side Elastic (PT60NV 32 32)
- RED KAP Mens Charcoal Dura Kap Work Pant (PT20CH 4030)
- 5.11 Stryke Pants, 40, Tundra (74369)
- Red Kap Workwear