Shop All Work Jackets & Coats
Red Kap
Men's Black Hooded Parka size JP70BK RG XXL
Mfr # JP70BK RG XXL
Zoro # G1431547
product price: $128.99
/ea
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2XL
- Material 65% Polyester/35% Cotton
- Closure Type Double-Slider Head Zipper
- Garment Style Hooded
- Fits Chest Size 52" to 54"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Kap
- MFR # JP70BK RG XXL
- Zoro # G1431547
- UPC # 883248104934
- Country of Origin Indonesia
- Category Work Jackets & Coats
Dimensions
Size | 2XL |
Fits Chest Size | 52" to 54" |
Details
Item | Parka |
Color | Black |
Material | 65% Polyester/35% Cotton |
Closure Type | Double-Slider Head Zipper |
Garment Style | Hooded |
Lining Material | 100% Polyester |
Insulated | Yes |
Description
Mns Hooded Heavyweight Parka Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADLEY Retrofit Bowl Cover Kit (S45-2396)
- DIXON FuelMaster, Diesel Nozzle 35GPM (DFN100HF)
- TIMBERLAND PRO 8-Inch Work Boot, M, 12, Brown, PR (TB147019210)
- AVENGER SAFETY FOOTWEAR Size 9.5 FOREMAN ROMEO CT, MENS PR (A7111-9.5M)
- RED KAP Slash Pocket Jacket JT22SG RG L (JT22SG RG L)
- RED KAP Men's Blue Polyester/Cotton Jacket size M (JT38NV RG M)
- RED KAP Mens Navy Shop Coat 65/35 Twill (KT30NV RG 58)
- RED KAP Mens Navy Quilted Vest Patch Pocket (VT22NV RG L)
- RED KAP Perma-Lined Panel Jacket JT50BN LN XXL (JT50BN LN XXL)
- RED KAP Mens Navy Zip-Out Team Jkt JT36NV RG XL (JT36NV RG XL)
- CARHARTT Relaxed Fit Washed Duck Sherpa-Lined Utility Jacket, Black, Medium, REG (103826-BLKMREG)
- Red Kap Workwear