Shop All Work Jackets & Coats
Red Kap
Men's Black Hooded Parka size JP70BK RG L
Mfr # JP70BK RG L
Zoro # G1431501
product price: $128.99
/ea
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size L
- Color Black
- Material 65% Polyester/35% Cotton
- Closure Type Double-Slider Head Zipper
- Insulated Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Kap
- MFR # JP70BK RG L
- Zoro # G1431501
- UPC # 883248104897
- Country of Origin Indonesia
- Category Work Jackets & Coats
Dimensions
Size | L |
Fits Chest Size | 44" to 46" |
Details
Item | Parka |
Color | Black |
Material | 65% Polyester/35% Cotton |
Closure Type | Double-Slider Head Zipper |
Insulated | Yes |
Lining Material | 100% Polyester |
Garment Style | Hooded |
Description
Mns Hooded Heavyweight Parka Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Label, 1 1/2 in W, Clear; White (BM-33-427)
- NMC Red Tag Area Sign, Language: English (LN102A)
- DICKIES Long Sleeve Coveralls, Cotton, Gray, LT (4877GY TL L)
- EDWARDS SIGNALING Tower Light Module, 24 to 240VAC, 70mm (270FR24240A)
- RED KAP Men's Navy Hooded Parka size JP70NV RG 3XL (JP70NV RG 3XL)
- RED KAP Men's Blue Polyester/Cotton Jacket size L (JT38NV RG L)
- RED KAP Mens Navy Quilted Vest Patch Pocket (VT22NV RG L)
- RED KAP Unisex Navy Polyester Jacket size L (JP68NV RG L)
- RED KAP Solid Team Jacket JT38BK RG L (JT38BK RG L)
- RED KAP 65/35 P/C Duck Chore Coat JD24ND RG 4XL (JD24ND RG 4XL)
- TOUGH DUCK Freezer Jacket, WJ251-BLACK-L (WJ251)
- Red Kap Work Jackets & Coats