Shop All Work Jackets & Coats
Red Kap
Men's Black Hooded Parka size JP70BK RG 5XL
Mfr # JP70BK RG 5XL
Zoro # G1431495
product price: $128.99
/ea
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 5XL
- Color Black
- Material 65% Polyester/35% Cotton
- Closure Type Double-Slider Head Zipper
- Lining Material 100% Polyester
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Kap
- MFR # JP70BK RG 5XL
- Zoro # G1431495
- UPC # 883248563755
- Country of Origin Indonesia
- Category Work Jackets & Coats
Dimensions
Size | 5XL |
Fits Chest Size | 64" to 66" |
Details
Item | Parka |
Color | Black |
Material | 65% Polyester/35% Cotton |
Closure Type | Double-Slider Head Zipper |
Lining Material | 100% Polyester |
Garment Style | Hooded |
Insulated | Yes |
Description
Mns Hooded Heavyweight Parka Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Impact Cut Level 3 Goatskin Leather Gloves - Large (48-22-8772)
- NMC Danger Oxygen No Smoking No Open Flames Sign, D597PB (D597PB)
- SAFEWAZE Sliding Beam Anchor 3.5-15in (021-4075)
- 3M Air Flow Adjustment Cover (S-955)
- RED KAP 65/35 P/C Cotton Duck Hooded Jacket JD20ND RG XL (JD20ND RG XL)
- RED KAP Mens Navy Zip-Out Team Jkt JT36NV RG XL (JT36NV RG XL)
- RED KAP Men's Navy Hooded Parka size JP70NV RG M (JP70NV RG M)
- RED KAP Unisex White Polyester Coat size S (KS64WH RG S)
- RED KAP Solid Team Jacket JT38BK LN L (JT38BK LN L)
- RED KAP Unisex White Polyester Coat size 3XL (KS64WH RG 3XL)
- CARHARTT Blue Cotton Duck Jacket size 3XL (J140-DNY 3XL REG)
- Red Kap Workwear