Shop All Work Jackets & Coats
Red Kap
Men's Black Hooded Parka size JP70BK LN XXL
Mfr # JP70BK LN XXL
Zoro # G1431468
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2XL
- Material 65% Polyester/35% Cotton
- Closure Type Double-Slider Head Zipper
- Fits Chest Size 52" to 54"
- Insulated Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Red Kap
- MFR # JP70BK LN XXL
- Zoro # G1431468
- UPC # 883248104880
- Country of Origin Indonesia
- Category Work Jackets & Coats
Dimensions
Size | 2XL |
Fits Chest Size | 52" to 54" |
Details
Item | Parka |
Color | Black |
Material | 65% Polyester/35% Cotton |
Closure Type | Double-Slider Head Zipper |
Insulated | Yes |
Garment Style | Hooded |
Lining Material | 100% Polyester |
Description
Mns Hooded Heavyweight Parka Black
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEADLINE SIGN Century Series Office Sign, PRIVATE, 9 x 3, Black/Silver (4761)
- CREWS Safety Glasses, Gray Scratch-Resistant (135-KD112)
- SIGNMISSION Safety Sign, OSHA Notice, 7" Height, NOTICE This Sink For Food Wash Only Sign, Landscape (OS-NS-D-710-L-16703)
- EDWARDS SIGNALING Horn Strobe, Blue, Cast Aluminum, 120VAC (51XBRFB120A)
- RED KAP Solid Team Jacket (JT38CH RG XL)
- RED KAP Slash Pocket Jacket JT22BK RG 6XL (JT22BK RG 6XL)
- RED KAP Men's Blue Polyester/Cotton Jacket size L (JT50NV RG L)
- RED KAP Unisex White Polyester Coat size L (KS64WH RG L)
- RED KAP Mens Navy Shop Coat 65/35 Twill (KT30NV RG 58)
- RED KAP Men's Navy Hooded Parka size JP70NV RG M (JP70NV RG M)
- CARHARTT Men's Brown Cotton Duck Coat size L Tall (C003-BRN LRG TLL)
- Red Kap Workwear and Protective Clothing