Shop All Work Jackets & Coats
Red Kap
Men's Black Hooded Parka size JP70BK LN XL
Mfr # JP70BK LN XL
Zoro # G1431459
product price: $128.99
/ea
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size Xl
- Color Black
- Material 65% Polyester/35% Cotton
- Closure Type Double-Slider Head Zipper
- Fits Chest Size 48" to 50"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Kap
- MFR # JP70BK LN XL
- Zoro # G1431459
- UPC # 883248104873
- Country of Origin Indonesia
- Category Work Jackets & Coats
Dimensions
Size | Xl |
Fits Chest Size | 48" to 50" |
Details
Item | Parka |
Color | Black |
Material | 65% Polyester/35% Cotton |
Closure Type | Double-Slider Head Zipper |
Garment Style | Hooded |
Insulated | Yes |
Lining Material | 100% Polyester |
Description
Mns Hooded Heavyweight Parka Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Cut Resistant Glove, 9, 18G Black, PR (11-757)
- ANSELL Cut Resistant Coated Gloves, A2 Cut Level, Polyurethane, 7, 1 PR (11-727VP)
- EDWARDS SIGNALING Tower Light LED, Steady, 24VDC, 70mm, Rd (270LEDSR24AD)
- CONDOR High Visibility Vest, Yellow/Green, 3XL (53YP47)
- RED KAP Perma-Lined Panel Jacket JT50BN LN XXL (JT50BN LN XXL)
- RED KAP Slash Pocket Jacket JT22NV RG M (JT22NV RG M)
- RED KAP Men's Navy Coat size (KP10NV RG L)
- RED KAP Slash Pocket Jacket JT22NV RG L (JT22NV RG L)
- RED KAP Men's Navy Hooded Parka size JP70NV RG S (JP70NV RG S)
- RED KAP Slash Pocket Jacket JT22SG RG L (JT22SG RG L)
- TOUGH DUCK Woodsman Duck Vest Brown, L (WV081)
- Red Kap Workwear and Protective Clothing