Shop All Work Jackets & Coats
Red Kap
Men's Black Hooded Parka size JP70BK LN L
Mfr # JP70BK LN L
Zoro # G1431440
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size L
- Color Black
- Material 65% Polyester/35% Cotton
- Closure Type Double-Slider Head Zipper
- Lining Material 100% Polyester
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Red Kap
- MFR # JP70BK LN L
- Zoro # G1431440
- UPC # 883248104866
- Country of Origin Indonesia
- Category Work Jackets & Coats
Dimensions
Size | L |
Fits Chest Size | 44" to 46" |
Details
Item | Parka |
Color | Black |
Material | 65% Polyester/35% Cotton |
Closure Type | Double-Slider Head Zipper |
Lining Material | 100% Polyester |
Insulated | Yes |
Garment Style | Hooded |
Description
Mns Hooded Heavyweight Parka Black
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEENGUARD Coveralls, 4Xl, 21 PK, White, KleenGuard(TM) A30, Zipper (46107)
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, L, Tan/Green, Stretch Nylon/Neoprene (G-EXPGG-04-L)
- ARIAT FR 1/4 Zip, Men's, XL (10022334)
- SAFCO Keyboard Wrist Support, 18"x3-1/2"x1-1/3", Black (SAF90208)
- RED KAP Unisex White Polyester Coat size 3XL (KS64WH RG 3XL)
- RED KAP Solid Team Jacket (JT38CH RG XXL)
- RED KAP 65/35 P/C Duck Chore Coat JD24BD RG 5XL (JD24BD RG 5XL)
- RED KAP Men's Navy Hooded Parka size JP70NV RG 3XL (JP70NV RG 3XL)
- RED KAP Unisex Navy Polyester Jacket size 2XL (JP68NV RG XXL)
- RED KAP Unisex Navy Polyester Jacket size L (JP68NV RG L)
- RED KAP Men's Blue Polyester/Cotton Jacket size L (JT50NV RG L)
- Red Kap Workwear and Protective Clothing