Shop All Work Pants and Shorts
Red Kap
Mens Black Dura Kap Work Pant
Mfr # PT20BK 54 34
Zoro # G1311016
product price: $23.49
/ea
$23.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 48 in
- Color Black
- Gender Men's
- Material Cotton/Polyester
- Inseam 34 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Kap
- MFR # PT20BK 54 34
- Zoro # G1311016
- UPC # 036394080533
- Country of Origin Multiple
- Category Work Pants and Shorts
Dimensions
Size | 48 in |
Tag Size | 54 x 34 |
Maximum Waist Size | 54 in |
Size (Inseam x Max. Waist) | ( 34 in x 54 in ) |
Size (Max. Waist x Inseam) | ( 54 in x 34 in ) |
Description
Mens Black Dura Kap Work Pant, Garment Type Pants, Insulated for Cold Conditions No, Gender Men's, Material Cotton/Polyester, Fabric Weight 7.5 oz, Includes Lining No, Style Industrial Pants, Waist Closure Buttons, Fly Closure Type Zipper, Fit Easy Fit, Leg Fit Straight Leg, Number of Outside Pockets 4, Color Black, Inseam 34 in, Maximum Waist Size 54 in, Ankle Type Open, Application Industrial, Cleaning and Care Instructions Industrial Wash
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKULLERZ BY ERGODYNE Eyewear Lanyard - Cotton, Standrd, Black (3200)
- MASTER LOCK Unfilled Lockout Station w/Cover, Plastic (S1850EPRE)
- MUCK BOOT CO Men's Arctic Ice Mid + Vibram Arctic Grip A.T. (AVMVA000 M 130)
- IRONWEAR Tear-resistant 15 Ga Iron-Tek glove | Foam Nitrile Coating W/ Extnd cuff | Reinforced Stitching PR (4860-SM)
- RED KAP Mens Charcoal Dura Kap Work Pant (PT20CH 30 30)
- RED KAP Mns Navy Dp Cotton Work Pant (PC20NV 54 30)
- RED KAP 6P50Dn0 Mns Indigo Denim Jean- (PD52DN 4032)
- RED KAP Mens Charcoal Industrial Short (PT26CH 34 10)
- RED KAP Mens Charcoal Dura Kap Work Pant (PT20CH 48 30)
- RED KAP Mens Navy Pant W/Side Elastic (PT60NV 38 32)
- RED KAP Mens Navy Dura Kap Work Pant (PT20NV 31 34)
- Red Kap Work Pants and Shorts