Shop All Work Pants and Shorts
Red Kap
Mens Black Dura Kap Work Pant
Mfr # PT20BK 54 32
Zoro # G1311007
product price: $23.49
/ea
$23.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 46 in
- Color Black
- Gender Men's
- Material Cotton/Polyester
- Inseam 32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Kap
- MFR # PT20BK 54 32
- Zoro # G1311007
- UPC # 036394080519
- Country of Origin Multiple
- Category Work Pants and Shorts
Dimensions
Size | 46 in |
Tag Size | 54 x 32 |
Maximum Waist Size | 54 in |
Size (Inseam x Max. Waist) | ( 32 in x 54 in ) |
Size (Max. Waist x Inseam) | ( 54 in x 32 in ) |
Description
Mens Black Dura Kap Work Pant, Garment Type Pants, Insulated for Cold Conditions No, Gender Men's, Material Cotton/Polyester, Fabric Weight 7.5 oz, Includes Lining No, Style Industrial Pants, Waist Closure Buttons, Fly Closure Type Zipper, Fit Easy Fit, Leg Fit Straight Leg, Number of Outside Pockets 4, Color Black, Inseam 32 in, Maximum Waist Size 54 in, Ankle Type Open, Application Industrial, Cleaning and Care Instructions Industrial Wash
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL MILLER Vertical Lifeline, 30 ft., 310 lb. Weight Capacity (194R-2/30FTWH)
- MAXIT Beanie Cap, Brown, Universal (102626009)
- PIG Absorbent Pillow for PIG Outdoor Pillow-In-A-Pan 18" L x 18" W x 2" H, 4PK (FLT611)
- CONDOR Safety Glasses, Gray Anti-Scratch (1VW10)
- RED KAP Mens Charcoal Dura Kap Work Pant (PT20CH 4032)
- RED KAP Mens Dungaree Jean (PD80PW 42 30)
- RED KAP Mens Navy Dura Kap Work Pant (PT20NV 46 30)
- RED KAP Work Pant, Navy, 30 in Inseam (PT89NV 12 30)
- RED KAP 6P54Pw0 Pre-Wash Indigo Denim Jeans (PD54PW 32 32)
- RED KAP Womens Work N Motion Pant (PZ33CH 16 28)
- 5.11 Stryke Pants, 36, Storm (74369)
- Red Kap Workwear and Protective Clothing