Shop All Work Pants and Shorts
Red Kap
Mens Black Dura Kap Work Pant
Mfr # PT20BK 50 34
Zoro # G1310955
product price: $23.49
/ea
$23.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 44 in
- Gender Men's
- Color Black
- Material Cotton/Polyester
- Inseam 34 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Kap
- MFR # PT20BK 50 34
- Zoro # G1310955
- UPC # 763086884796
- Country of Origin Multiple
- Category Work Pants and Shorts
Dimensions
Size | 44 in |
Maximum Waist Size | 50 in |
Tag Size | 50 x 34 |
Size (Inseam x Max. Waist) | ( 34 in x 50 in ) |
Size (Max. Waist x Inseam) | ( 50 in x 34 in ) |
Description
Mens Black Dura Kap Work Pant, Garment Type Pants, Insulated for Cold Conditions No, Gender Men's, Material Cotton/Polyester, Fabric Weight 7.5 oz, Includes Lining No, Style Industrial Pants, Waist Closure Buttons, Fly Closure Type Zipper, Fit Easy Fit, Leg Fit Straight Leg, Number of Outside Pockets 4, Color Black, Inseam 34 in, Maximum Waist Size 50 in, Ankle Type Open, Application Industrial, Cleaning and Care Instructions Industrial Wash
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PYRAMEX Conical Banded Earplug - Pkg Qty 10 (BP3000)
- SIGNMISSION Safety Sign, 24 in Height, Vinyl, 9 in Length, Clearance Sale (D-24 Clearance Sale)
- AVERY Label, Tag, Asset, Wht, 672Pk (AVE61527)
- MCR SAFETY Multitask Brown Economy Leather, XL, PK12 (920XL)
- RED KAP Mens Charcoal Dura Kap Work Pant (PT20CH 46 30)
- RED KAP Work Pant, Khaki, 27 in Inseam (PT89KH 10 27)
- RED KAP Work Pant, Navy, 29 in Inseam (PT89NV 20 29)
- RED KAP Mens Navy Pant W/Side Elastic (PT60NV 32 32)
- RED KAP Mens Khaki Pant W/Side Elastic (PT60KH 34 30)
- RED KAP Mens Navy Dura Kap Work Pant (PT20NV 33 34)
- DOVETAIL WORKWEAR Anna Taskpant - Painter's White Canvas 8x34 (DWS20P4C-100-8x34)
- Red Kap Workwear