Shop All Work Pants and Shorts
Red Kap
Mens Black Dura Kap Work Pant
Mfr # PT20BK 48 30
Zoro # G1310900
$23.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 31 in
- Gender Men's
- Color Black
- Material Cotton/Polyester
- Fabric Weight 7.5 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Red Kap
- MFR # PT20BK 48 30
- Zoro # G1310900
- UPC # 036394212798
- Country of Origin Multiple
- Category Work Pants and Shorts
Dimensions
Size | 31 in |
Tag Size | 48 x 30 |
Maximum Waist Size | 48 in |
Size (Inseam x Max. Waist) | ( 30 in x 48 in ) |
Size (Max. Waist x Inseam) | ( 48 in x 30 in ) |
Description
Mens Black Dura Kap Work Pant, Garment Type Pants, Insulated for Cold Conditions No, Gender Men's, Material Cotton/Polyester, Fabric Weight 7.5 oz, Includes Lining No, Style Industrial Pants, Waist Closure Buttons, Fly Closure Type Zipper, Fit Easy Fit, Leg Fit Straight Leg, Number of Outside Pockets 4, Color Black, Inseam 30 in, Maximum Waist Size 48 in, Ankle Type Open, Application Industrial, Cleaning and Care Instructions Industrial Wash
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Heavy Weight Cotton, Polyester, Blk, L, PK12 (9506LB)
- PEAKWORKS Full Body Harness, Vest Style, Universal (V8002010)
- BDG Grey Cut Resistant Sleeve Thumb Hole, Size 10" (99-1-325-10)
- JACKSON SAFETY Front Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Hi-Vis Lime, 12 PK (14845)
- RED KAP Mens Charcoal Industrial Short (PT26CH 4010)
- RED KAP Mens Dungaree Jean (PD80PW 31 32)
- RED KAP Mens Charcoal Industrial Short (PT26CH 36 10)
- RED KAP 6P50Dn0 Mns Indigo Denim Jean- (PD52DN 4032)
- RED KAP Industrial Work Pants, Navy, Size 32x30 In (PT20NV 32 30)
- RED KAP Mens Red-E-Prest Navy Jean Cut (PT50NV 34 32)
- RED KAP Work Pant, Navy, 29 in Inseam (PT89NV 20 29)
- Red Kap Workwear