Shop All Work Pants and Shorts
Red Kap
Mens Black Dura Kap Work Pant
Mfr # PT20BK 44 30
Zoro # G1310849
$24.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 29 in
- Color Black
- Gender Men's
- Material Cotton/Polyester
- Fabric Weight 7.5 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Red Kap
- MFR # PT20BK 44 30
- Zoro # G1310849
- UPC # 036394252985
- Country of Origin Multiple
- Category Work Pants and Shorts
Dimensions
Size | 29 in |
Tag Size | 44 x 30 |
Maximum Waist Size | 44 in |
Size (Inseam x Max. Waist) | ( 30 in x 44 in ) |
Size (Max. Waist x Inseam) | ( 44 in x 30 in ) |
Description
Mens Black Dura Kap Work Pant, Garment Type Pants, Insulated for Cold Conditions No, Gender Men's, Material Cotton/Polyester, Fabric Weight 7.5 oz, Includes Lining No, Style Industrial Pants, Waist Closure Buttons, Fly Closure Type Zipper, Fit Easy Fit, Leg Fit Straight Leg, Number of Outside Pockets 4, Color Black, Inseam 30 in, Maximum Waist Size 44 in, Ankle Type Open, Application Industrial, Cleaning and Care Instructions Industrial Wash
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Danger Sign, Self-Adhesv Mount, 7inWx5inH, U3-1205-RD_7X5 (U3-1205-RD_7X5)
- GEORGIA BOOT Georgia Boot Carbo-Tec LT Waterproof Chelsea Work Boot (GB00434)
- LABELMASTER Flammable Liquid Placard 1863, PK25 (ZVP21863)
- BRADY Low Halide Pipe Tape, Green, 100 ft. L, B30C-1125-569-GN (B30C-1125-569-GN)
- RED KAP Mens Dungaree Jean (PD80PW 32 34)
- RED KAP Mens Charcoal Dura Kap Work Pant (PT20CH 46 30)
- RED KAP Mens Red-E-Prest Charcoal Jean Cut (PT50CH 34 32)
- RED KAP Mens Charcoal Industrial Short (PT26CH 48 10)
- RED KAP Mens Charcoal Dura Kap Work Pant (PT20CH 36 30)
- RED KAP Mens Black Dura Kap Work Pant (PT20BK 46 30)
- 5.11 Mens Cargo Pants, Size 30" x 32", Black (74439)
- Red Kap Work Pants and Shorts