Shop All Work Pants and Shorts
Red Kap
Mens Black Dura Kap Work Pant
Mfr # PT20BK 42 32
Zoro # G1312258
$23.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 28 in
- Color Black
- Gender Men's
- Material Cotton/Polyester
- Inseam 32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Red Kap
- MFR # PT20BK 42 32
- Zoro # G1312258
- UPC # 036394107018
- Country of Origin Multiple
- Category Work Pants and Shorts
Dimensions
Size | 28 in |
Tag Size | 42 x 32 |
Maximum Waist Size | 42 in |
Size (Inseam x Max. Waist) | ( 32 in x 42 in ) |
Size (Max. Waist x Inseam) | ( 42 in x 32 in ) |
Description
Mens Black Dura Kap Work Pant, Garment Type Pants, Insulated for Cold Conditions No, Gender Men's, Material Cotton/Polyester, Fabric Weight 7.5 oz, Includes Lining No, Style Industrial Pants, Waist Closure Buttons, Fly Closure Type Zipper, Fit Easy Fit, Leg Fit Straight Leg, Number of Outside Pockets 4, Color Black, Inseam 32 in, Maximum Waist Size 42 in, Ankle Type Open, Application Industrial, Cleaning and Care Instructions Industrial Wash
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Bib Apron, Blue, 48 In. L (56-601)
- SIGNMISSION No Parking Fire Lane 12inx18in Heavy Gauge Alum Signs, 18" L, 12" H, A-1218 Fire Lane - No PK Fire L (A-1218 Fire Lane - No PK Fire L)
- EATON LED Strobe (ELSTW-N)
- ZORO SELECT Fire Hose, Pin Rack Hose, 1-1/2 ID, 50 Ft L (1FEL2)
- RED KAP Work Pant, Black, 30 in Inseam (PT89BK 20 30)
- RED KAP Mens Charcoal Dura Kap Work Pant (PT20CH 30 30)
- RED KAP Mens Khaki Pant W/Side Elastic (PT60KH 32 32)
- RED KAP Mens Charcoal Industrial Short (PT26CH 42 10)
- RED KAP Mens Red-E-Prest Navy Jean Cut (PT50NV 34 32)
- RED KAP Mens Charcoal Pant W/Side Elastic (PT60CH 42 30)
- MARCO Leather Blast Suit - Medium (1029601)
- Red Kap Workwear and Protective Clothing