Shop All Work Pants and Shorts
Red Kap
Mens Black Dura Kap Work Pant
Mfr # PT20BK 4032
Zoro # G1312221
product price: $23.49
/ea
$23.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 28 in
- Color Black
- Gender Men's
- Material Cotton/Polyester
- Inseam 32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Kap
- MFR # PT20BK 4032
- Zoro # G1312221
- UPC # 036394080021
- Country of Origin Multiple
- Category Work Pants and Shorts
Dimensions
Size | 28 in |
Maximum Waist Size | 40 in |
Tag Size | 40 x 32 |
Size (Inseam x Max. Waist) | ( 32 in x 40 in ) |
Size (Max. Waist x Inseam) | ( 40 in x 32 in ) |
Description
Mens Black Dura Kap Work Pant, Garment Type Pants, Insulated for Cold Conditions No, Gender Men's, Material Cotton/Polyester, Fabric Weight 7.5 oz, Includes Lining No, Style Industrial Pants, Waist Closure Buttons, Fly Closure Type Zipper, Fit Easy Fit, Leg Fit Straight Leg, Number of Outside Pockets 4, Color Black, Inseam 32 in, Maximum Waist Size 40 in, Ankle Type Open, Application Industrial, Cleaning and Care Instructions Industrial Wash
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MUTUAL INDUSTRIES Lime Collapsible Cone, NYLON, 28 H, 11 L, 12 W, LIME (17712-5-28)
- CONDOR Collared Disposable Coveralls, 25 PK, White, Polypropylene, Zipper (26W765)
- GASCO Gas Regulator, 0.25 Lpm (71-0.25)
- ERGO ADVANTAGE SAFE-FLEX Interlocking Antifatigue Mat Tile, Vinyl, 18 in Long x 18 in Wide, 1 in Thick, 10 PK (A1B)
- RED KAP Mens Black Dura Kap Work Pant (PT20BK 32 32)
- RED KAP Mens Charcoal Industrial Short (PT26CH 30 10)
- RED KAP Work Pant, Black, 30 in Inseam (PT89BK 20 30)
- RED KAP Mens Charcoal Dura Kap Work Pant (PT20CH 35 32)
- RED KAP 6P54Pw0 Pre-Wash Indigo Denim Jeans (PD54PW 36 32)
- RED KAP Mens Dungaree Jean (PD80PW 42 30)
- SNICKERS WORKWEAR AllroundWork Stretch Loose Fit Work Pants + Holster Pockets (Black/Black) - 40/32 (U6251 0404 4032)
- Red Kap Work Pants and Shorts