Shop All Work Pants and Shorts
Red Kap
Mens Black Dura Kap Work Pant
Mfr # PT20BK 40 34
Zoro # G1312230
product price: $23.49
/ea
$23.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 54 in
- Color Black
- Gender Men's
- Material Cotton/Polyester
- Inseam 34 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Kap
- MFR # PT20BK 40 34
- Zoro # G1312230
- UPC # 883248643358
- Country of Origin Multiple
- Category Work Pants and Shorts
Dimensions
Size | 54 in |
Maximum Waist Size | 40 in |
Tag Size | 40 x 34 |
Size (Inseam x Max. Waist) | ( 34 in x 40 in ) |
Size (Max. Waist x Inseam) | ( 40 in x 34 in ) |
Description
Mens Black Dura Kap Work Pant, Garment Type Pants, Insulated for Cold Conditions No, Gender Men's, Material Cotton/Polyester, Fabric Weight 7.5 oz, Includes Lining No, Style Industrial Pants, Waist Closure Buttons, Fly Closure Type Zipper, Fit Easy Fit, Leg Fit Straight Leg, Number of Outside Pockets 4, Color Black, Inseam 34 in, Maximum Waist Size 40 in, Ankle Type Open, Application Industrial, Cleaning and Care Instructions Industrial Wash
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALYARD Vinyl Disposable Gloves, 4.7 mil Palm, Vinyl, L, 100 PK, Clear (HLY55033)
- HONEYWELL NORTH Front Brim Hard Hat, Type 1, Class E, Pinlock (4-Point), Hot Pink (N10200000)
- CONDOR High Visibility Safety Sign, 8-1/2"W, 6" H (480Y91)
- RUBBERMAID COMMERCIAL Absorbent Pad, Universal , Yellow (FG425300YEL)
- RED KAP Mens Khaki Pant W/Side Elastic (PT60KH 34 30)
- RED KAP Mens Charcoal Dura Kap Work Pant (PT20CH 4030)
- RED KAP Mens Charcoal Dura Kap Work Pant (PT20CH 38 34)
- RED KAP Mens Khaki Pant W/Side Elastic (PT60KH 44 30)
- RED KAP Mens Red-E-Prest Charcoal Work Pant (PT10CH 34 32)
- RED KAP Mens Dungaree Jean (PD80PW 32 30)
- TRU-SPEC Mens Tactical Pants, 40" x 30", Navy (1025)
- Red Kap Work Pants and Shorts