Shop All Work Pants and Shorts
Red Kap
Mens Black Dura Kap Work Pant
Mfr # PT20BK 38 34
Zoro # G1312206
product price: $23.95
/ea
$23.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 54 in
- Color Black
- Gender Men's
- Material Cotton/Polyester
- Inseam 34 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Kap
- MFR # PT20BK 38 34
- Zoro # G1312206
- UPC # 036394079957
- Country of Origin Multiple
- Category Work Pants and Shorts
Dimensions
Size | 54 in |
Tag Size | 38 x 34 |
Maximum Waist Size | 38 in |
Size (Inseam x Max. Waist) | ( 34 in x 38 in ) |
Size (Max. Waist x Inseam) | ( 38 in x 34 in ) |
Description
Mens Black Dura Kap Work Pant, Garment Type Pants, Insulated for Cold Conditions No, Gender Men's, Material Cotton/Polyester, Fabric Weight 7.5 oz, Includes Lining No, Style Industrial Pants, Waist Closure Buttons, Fly Closure Type Zipper, Fit Easy Fit, Leg Fit Straight Leg, Number of Outside Pockets 4, Color Black, Inseam 34 in, Maximum Waist Size 38 in, Ankle Type Open, Application Industrial, Cleaning and Care Instructions Industrial Wash
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Power Conduit and Voltage Lbls 2.25 in H x 9 in W BK on OR 25/PK (152342)
- RED KAP Short Sleeve Polo, Mens, 4XL, Charcoal/Gray (SK96CH SS 4XL)
- TINGLEY Large Insulated Hi-vis Bomber Jacket, Lime/Black (J26172-L)
- ZORO SELECT Chemical Resistant Sleeves, Film, PK200 (C18500)
- RED KAP Work Pant, Navy, 30 in Inseam (PT89NV 18 30)
- RED KAP Mens Charcoal Dura Kap Work Pant (PT20CH 36 30)
- RED KAP Work Pant, Black, 28 in Inseam (PT89BK 6 28)
- RED KAP Work Pant, Navy, 30 in Inseam (PT89NV 12 30)
- RED KAP Work Pant, Black, 28 in Inseam (PT89BK 16 28)
- RED KAP Mens Dungaree Jean (PD80PW 42 30)
- CARHARTT Dungaree Work Pants, Black, Size 33x32 In (B11-BLK 33 32)
- Red Kap Work Pants and Shorts