Shop All Work Pants and Shorts
Red Kap
Mens Black Dura Kap Work Pant
Mfr # PT20BK 36 34
Zoro # G1312179
product price: $23.49
/ea
$23.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 52 in
- Color Black
- Gender Men's
- Material Cotton/Polyester
- Fabric Weight 7.5 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Kap
- MFR # PT20BK 36 34
- Zoro # G1312179
- UPC # 036394079711
- Country of Origin Multiple
- Category Work Pants and Shorts
Dimensions
Size | 52 in |
Tag Size | 36 x 34 |
Maximum Waist Size | 36 in |
Size (Inseam x Max. Waist) | ( 34 in x 36 in ) |
Size (Max. Waist x Inseam) | ( 36 in x 34 in ) |
Details
Item | Mens Black Dura Kap Work Pant |
Color | Black |
Gender | Men's |
Material | Cotton/Polyester |
Inseam | 34 in |
Fabric Weight | 7.5 oz |
Pockets | 4 |
Application | Industrial |
Features | Lasting Colors and Stain Resistance With An Even Softer Hand, Requires Minimum Ironing, Synthetic Blend Pocketing and Waistband Trim, Touchtex Technology Provides Breathable Comfort, Wrinkle Resistant |
Series | PT20 |
Number of Outside Pockets | 4 |
Garment Style | Women's Shorts |
Fly Closure Type | Zipper |
Insulated for Cold Conditions | No |
Ankle Type | Open |
Leg Fit | Straight Leg |
Cleaning and Care Instructions | Industrial Wash |
Waist Closure | Buttons |
Fit | Easy Fit |
Description
Mens Black Dura Kap Work Pant, Garment Type Pants, Insulated for Cold Conditions No, Gender Men's, Material Cotton/Polyester, Fabric Weight 7.5 oz, Includes Lining No, Style Industrial Pants, Waist Closure Buttons, Fly Closure Type Zipper, Fit Easy Fit, Leg Fit Straight Leg, Number of Outside Pockets 4, Color Black, Inseam 34 in, Maximum Waist Size 36 in, Ankle Type Open, Application Industrial, Cleaning and Care Instructions Industrial Wash
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Fire Extinguisher Instructions Sign, Pk100 (PCIABC)
- WYK Spill Kit, Universal, Clear Bag (1502)
- GLOBAL INDUSTRIAL Bullet Earplugs, Tapered, Uncorded, NRR 32 dB, 200PK (708375)
- ERB SAFETY Vest, Hi-Viz, Orange, Contrasting Trim, M (61823)
- RED KAP Mns Navy Cargo Pant W/Snaps Miters (PT88NV 34 32)
- RED KAP Mns Brown Dp Cotton Work Pant (PC20BN 44 34)
- RED KAP Mens Charcoal Dura Kap Work Pant (PT20CH 36 30)
- RED KAP Work Pant, Khaki, 27 in Inseam (PT89KH 12 27)
- RED KAP Industrial Work Pants, Navy, Size 34x34 In (PT20NV 34 34)
- RED KAP Mens Charcoal Pant W/Side Elastic (PT60CH 42 30)
- CONDOR OUTDOOR PRODUCTS PROTECTOR MEN'S EMS PANTS, DARK NAVY, 46X30 (101257-041-46-30)
- Red Kap Work Pants and Shorts