Shop All Work Pants and Shorts
Red Kap
Mens Black Dura Kap Work Pant
Mfr # PT20BK 34 32
Zoro # G1312109
$23.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 46 in
- Color Black
- Gender Men's
- Material Cotton/Polyester
- Inseam 32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Red Kap
- MFR # PT20BK 34 32
- Zoro # G1312109
- UPC # 036394079575
- Country of Origin Multiple
- Category Work Pants and Shorts
Dimensions
Size | 46 in |
Maximum Waist Size | 34 in |
Tag Size | 34 x 32 |
Size (Inseam x Max. Waist) | ( 32 in x 34 in ) |
Size (Max. Waist x Inseam) | ( 34 in x 32 in ) |
Description
Mens Black Dura Kap Work Pant, Garment Type Pants, Insulated for Cold Conditions No, Gender Men's, Material Cotton/Polyester, Fabric Weight 7.5 oz, Includes Lining No, Style Industrial Pants, Waist Closure Buttons, Fly Closure Type Zipper, Fit Easy Fit, Leg Fit Straight Leg, Number of Outside Pockets 4, Color Black, Inseam 32 in, Maximum Waist Size 34 in, Ankle Type Open, Application Industrial, Cleaning and Care Instructions Industrial Wash
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEFENDER SAFETY DSG-ENG-01, Nitrile Disposable Gloves, 3.5 Mil Palm, Nitrile, Powder-Free, S, 100 PK, Blue (DSG-ENG-01-S)
- DENTEC Acid Gas & Chlorine Dioxide Cartridge 6pk (158-T-21)
- ACCUFORM Haz Waste Label, Non-Hazardous Waste, 6x6 in, Self-Lam, 25/PK (MHZW11SLP)
- 3M 3M„¢ PELTOR Optime„¢ 95 Earmuffs H6B/V, Behind-The-Head, NRR 21 dB (7000009666)
- RED KAP Mens Red-E-Prest Charcoal Work Pant (PT10CH 34 32)
- RED KAP Mens Navy Dura Kap Work Pant (PT20NV 46 30)
- RED KAP 6P54Pw0 Pre-Wash Indigo Denim Jeans (PD54PW 38 32)
- RED KAP Mens Charcoal Dura Kap Work Pant (PT20CH 46 30)
- RED KAP Mens Charcoal Dura Kap Work Pant (PT20CH 52 30)
- RED KAP Mens Dungaree Jean (PD80PW 31 32)
- CARHARTT BS3542 M RF Rilaxed Fitt Cnvs Crgo Short (103542-BLK)
- Red Kap Workwear and Protective Clothing