Shop All Work Pants and Shorts
Red Kap
Mens Black Dura Kap Work Pant
Mfr # PT20BK 33 30
Zoro # G1312066
$24.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 44 in
- Gender Men's
- Color Black
- Material Cotton/Polyester
- Inseam 30 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Red Kap
- MFR # PT20BK 33 30
- Zoro # G1312066
- UPC # 036394079490
- Country of Origin Multiple
- Category Work Pants and Shorts
Dimensions
Size | 44 in |
Tag Size | 33 x 30 |
Maximum Waist Size | 33 in |
Size (Inseam x Max. Waist) | ( 30 in x 33 in ) |
Size (Max. Waist x Inseam) | ( 33 in x 30 in ) |
Description
Mens Black Dura Kap Work Pant, Garment Type Pants, Insulated for Cold Conditions No, Gender Men's, Material Cotton/Polyester, Fabric Weight 7.5 oz, Includes Lining No, Style Industrial Pants, Waist Closure Buttons, Fly Closure Type Zipper, Fit Easy Fit, Leg Fit Straight Leg, Number of Outside Pockets 4, Color Black, Inseam 30 in, Maximum Waist Size 33 in, Ankle Type Open, Application Industrial, Cleaning and Care Instructions Industrial Wash
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HILLMAN 2 in. White Vinyl Self-Adhesive Letter and Number Set 0-9 A-Z 205 pc, 6PK (847008)
- TASCO Front Brim Hard Hat, Type 1, Class E, Ratchet (6-Point), Orange (100-06030)
- INTERNATIONAL ENVIROGUARD SMS Coverall w Hood, Boot, XL, White, PK25, XL, 25 PK, White, SMS, Zipper (2229)
- SHOWA Cut Resistant Coated Gloves, A4 Cut Level, Foam Nitrile, 2XL, 1 PR (S-TEX377XXL-10)
- RED KAP Industrial Work Pants, Navy, Size 34x34 In (PT20NV 34 34)
- RED KAP Work Pant, Navy, 30 in Inseam (PT89NV 12 30)
- RED KAP Work Pant, Black, 30 in Inseam (PT89BK 20 30)
- RED KAP Work Pant, Navy, 30 in Inseam (PT89NV 8 30)
- RED KAP Mens Charcoal Dura Kap Work Pant (PT20CH 35 32)
- RED KAP Work Pant, Khaki, 27 in Inseam (PT89KH 10 27)
- DICKIES Industrial Work Pants, Twill, Navy, 36x30 (LP92NV 36 30)
- Red Kap Workwear