Shop All Work Pants and Shorts
Red Kap
Mens Black Dura Kap Work Pant
Mfr # PT20BK 32 32
Zoro # G1312048
product price: $24.55
/ea
$24.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 42 in
- Color Black
- Gender Men's
- Material Cotton/Polyester
- Fabric Weight 7.5 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Kap
- MFR # PT20BK 32 32
- Zoro # G1312048
- UPC # 036394079421
- Country of Origin Multiple
- Category Work Pants and Shorts
Dimensions
Size | 42 in |
Maximum Waist Size | 32 in |
Tag Size | 32 x 32 |
Size (Inseam x Max. Waist) | ( 32 in x 32 in ) |
Size (Max. Waist x Inseam) | ( 32 in x 32 in ) |
Details
Item | Mens Black Dura Kap Work Pant |
Color | Black |
Gender | Men's |
Material | Cotton/Polyester |
Inseam | 32 in |
Fabric Weight | 7.5 oz |
Features | Lasting Colors and Stain Resistance With An Even Softer Hand, Requires Minimum Ironing, Synthetic Blend Pocketing and Waistband Trim, Touchtex Technology Provides Breathable Comfort, Wrinkle Resistant |
Pockets | 4 |
Application | Industrial |
Series | PT20 |
Number of Outside Pockets | 4 |
Garment Style | Women's Shorts |
Ankle Type | Open |
Fit | Easy Fit |
Insulated for Cold Conditions | No |
Waist Closure | Buttons |
Fly Closure Type | Zipper |
Cleaning and Care Instructions | Industrial Wash |
Leg Fit | Straight Leg |
Description
Mens Black Dura Kap Work Pant, Garment Type Pants, Insulated for Cold Conditions No, Gender Men's, Material Cotton/Polyester, Fabric Weight 7.5 oz, Includes Lining No, Style Industrial Pants, Waist Closure Buttons, Fly Closure Type Zipper, Fit Easy Fit, Leg Fit Straight Leg, Number of Outside Pockets 4, Color Black, Inseam 32 in, Maximum Waist Size 32 in, Ankle Type Open, Application Industrial, Cleaning and Care Instructions Industrial Wash
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Safety Vest, Hi-Viz Lime, 2XL (VMLBAX2)
- ANSELL TouchNTuff 69-318, Lightweight Latex Exam Gloves, 4.7 mil Palm, Natural Rubber Latex, Powder-Free (69-318)
- INDUSTRIAL SCIENTIFIC Motorized Sample Draw Pump, Li-Ion (18109162-1011)
- BRADY NFPA Placard, 10in. H x 14in. W (76415)
- RED KAP Mens Dungaree Jean (PD80PW 34 30)
- RED KAP Mens Navy Pant W/Side Elastic (PT60NV 30 30)
- RED KAP Mens Black Dura Kap Work Pant (PT20BK 28 34)
- RED KAP Work Pant, Navy, 30 in Inseam (PT89NV 8 30)
- RED KAP Mens Navy Pant W/Side Elastic (PT60NV 4034)
- RED KAP Industrial Work Pants, Navy, Size 38x32 In (PT20NV 38 32)
- BELL GRIP COMFORT ERG BK/CH (7122141)
- Red Kap Work Pants and Shorts