Shop All Work Pants and Shorts
Red Kap
Mens Black Dura Kap Work Pant
Mfr # PT20BK 30 34
Zoro # G1311996
product price: $23.95
/ea
$23.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 40 in
- Gender Men's
- Color Black
- Material Cotton/Polyester
- Fabric Weight 7.5 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Kap
- MFR # PT20BK 30 34
- Zoro # G1311996
- UPC # 883248632512
- Country of Origin Multiple
- Category Work Pants and Shorts
Dimensions
Size | 40 in |
Maximum Waist Size | 30 in |
Tag Size | 30 x 34 |
Size (Inseam x Max. Waist) | ( 34 in x 30 in ) |
Size (Max. Waist x Inseam) | ( 30 in x 34 in ) |
Description
Mens Black Dura Kap Work Pant, Garment Type Pants, Insulated for Cold Conditions No, Gender Men's, Material Cotton/Polyester, Fabric Weight 7.5 oz, Includes Lining No, Style Industrial Pants, Waist Closure Buttons, Fly Closure Type Zipper, Fit Easy Fit, Leg Fit Straight Leg, Number of Outside Pockets 4, Color Black, Inseam 34 in, Maximum Waist Size 30 in, Ankle Type Open, Application Industrial, Cleaning and Care Instructions Industrial Wash
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION OSHA Notice Sign, 3.5" H, NOTICE No Food Or Drink In This Refrigerator Sign, Landscape, 10PK (OS-NS-D-35-L-16129-10PK)
- PIG PIG Above-The-Ceiling Leak Diverter, 5.38 lb. (TLS620-CL)
- MSA SAFETY Full Face Respirator, L, Bayonet, Silicone (10083788)
- CARHARTT Safety Glasses, Brown Scratch-Resistant (CH118S)
- RED KAP Mns Blk Cargo Pant W/Snaps Miters (PT88BK 34 32)
- RED KAP Mens Charcoal Industrial Short (PT26CH 30 10)
- RED KAP Mens Navy Dura Kap Work Pant (PT20NV 48 34)
- RED KAP Industrial Work Pants, Navy, Size 34x34 In (PT20NV 34 34)
- RED KAP Mens Khaki Pant W/Side Elastic (PT60KH 30 30)
- RED KAP Work Pant, Navy, 30 in Inseam (PT89NV 18 30)
- RED KAP Mens Charcoal Pant W/Side Elastic (PT60CH 42 30)
- Red Kap Workwear and Protective Clothing