Shop All Work Pants and Shorts
Red Kap
Mens Black Dura Kap Work Pant
Mfr # PT20BK 28 32
Zoro # G1311926
product price: $23.49
/ea
$23.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 36 in
- Color Black
- Gender Men's
- Material Cotton/Polyester
- Fabric Weight 7.5 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Kap
- MFR # PT20BK 28 32
- Zoro # G1311926
- UPC # 763086883584
- Country of Origin Multiple
- Category Work Pants and Shorts
Dimensions
Size | 36 in |
Tag Size | 28 x 32 |
Maximum Waist Size | 28 in |
Size (Inseam x Max. Waist) | ( 32 in x 28 in ) |
Size (Max. Waist x Inseam) | ( 28 in x 32 in ) |
Description
Mens Black Dura Kap Work Pant, Garment Type Pants, Insulated for Cold Conditions No, Gender Men's, Material Cotton/Polyester, Fabric Weight 7.5 oz, Includes Lining No, Style Industrial Pants, Waist Closure Buttons, Fly Closure Type Zipper, Fit Easy Fit, Leg Fit Straight Leg, Number of Outside Pockets 4, Color Black, Inseam 32 in, Maximum Waist Size 28 in, Ankle Type Open, Application Industrial, Cleaning and Care Instructions Industrial Wash
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Lockout Label, 1-1/8 In. H, 3 In. W, PK6 (51379)
- SELLSTROM Welding Safety Goggles, Shade 5.0 Anti-Fog Lens, Odyssey II Series (S80211)
- IRONWEAR Standard Full Body Harness with 3-D Rings and 310 Lbs Capacity (2125-2XL-3XL)
- SIGNMISSION ANSI Caution Sign, Laser In Use Do Not Stare Into Beam, 10in X 7in Aluminum, 7" H, 10" W, Landscape (OS-CS-A-710-L-19774)
- RED KAP Mens Charcoal Industrial Short (PT26CH 44 10)
- RED KAP Mens Dungaree Jean (PD80PW 46 30)
- RED KAP Mens Charcoal Dura Kap Work Pant (PT20CH 48 30)
- RED KAP Mens Black Dura Kap Work Pant (PT20BK 28 34)
- RED KAP 6P54Pw0 Pre-Wash Indigo Denim Jeans (PD54PW 36 32)
- RED KAP Mens Red-E-Prest Navy Jean Cut (PT50NV 34 32)
- 5.11 Taclite Pro Pant, Mens, Charcoal, 34x30 (74273)
- Red Kap Workwear