Shop All Coveralls & Overalls
Red Kap
Ls Navy Poplin Speedsuit
Mfr # CP30NV RG XXL
Zoro # G1292658
product price: $44.59
/ea
$44.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Navy
- Material Cotton/Polyester
- Size 2XL
- Fabric Weight 5.25 oz
- Closure Type Zipper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Kap
- MFR # CP30NV RG XXL
- Zoro # G1292658
- UPC # 036394431595
- Country of Origin Mexico
- Category Coveralls & Overalls
Dimensions
Size | 2XL |
Minimum Waist Size | 50 1/2 in |
Minimum Height | 5 ft 7 in |
Maximum Height | 5 ft 11 in |
Maximum Chest Size | 54 in |
Size (Max. Waist x Max. Chest) | 2XL ( 52 1/2 in x 54 in ) |
Maximum Waist Size | 52 1/2 in |
Size-Body Type | Regular |
Minimum Chest Size | 50 1/2 in |
Description
Ls Navy Poplin Speedsuit, Insulated for Cold Conditions No, Gender Men's, Material Cotton/Polyester, Front Closure Type Zipper, Fabric Weight 5.25 oz, Number of Outside Pockets 6, Collar Style Lay-Flat, Includes Lining No, Includes Hood No, Color Navy, Maximum Chest Size 54 in, Maximum Waist Size 52 1/2 in, Size 2XL, Size-Body Type Regular, Sleeve Type Long, Minimum Waist Size 50 1/2 in, Minimum Chest Size 50 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNCOMMON THREADS Classic Bib Apron Brown (3000-0200)
- ANSELL N89, Fully Textured Exam Gloves, 5.9 mil Palm, Nitrile, Powder-Free, M, 50 PK, Green (N892)
- CONDOR Disposable Gloves, 2.7 mil Palm, Vinyl, Powder-Free, XL, 100 PK, Blue (21DL29)
- ZING Gate Valve Lockout, 2-1/2 to 5" Handle Sz (7808)
- RED KAP Insulated Duck Coverall (CD32ND RG 5XL)
- RED KAP 6B10Dn0 Indigo Denim Bib Overall (BD10DN 44 30)
- RED KAP Mens Button Front Cotton Coverall (CC16PB RG 60)
- RED KAP Herringbone Btn Front Coverall (CC16HB LN 46)
- RED KAP Herringbone Btn Front Coverall (CC16HB RG 50)
- RED KAP Mns Ls Electric Blue Action Back (CT10EB RG 48)
- RED KAP Insulated Duck Coverall (CD32ND RG 4XL)
- Red Kap Coveralls & Overalls