Shop All Coveralls & Overalls
Red Kap
Ls Navy Poplin Speedsuit
Mfr # CP30NV RG S
Zoro # G1292630
product price: $44.69
/ea
$44.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Navy
- Material Cotton/Polyester
- Size S
- Fabric Weight 5.25 oz
- Closure Type Zipper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Kap
- MFR # CP30NV RG S
- Zoro # G1292630
- UPC # 036394431564
- Country of Origin Mexico
- Category Coveralls & Overalls
Dimensions
Size | S |
Minimum Chest Size | 34 1/2 in |
Size (Max. Waist x Max. Chest) | S ( 36 1/2 in x 38 in ) |
Maximum Chest Size | 38 in |
Minimum Height | 5 ft 7 in |
Maximum Height | 5 ft 11 in |
Minimum Waist Size | 34 1/2 in |
Maximum Waist Size | 36 1/2 in |
Size-Body Type | Regular |
Description
Ls Navy Poplin Speedsuit, Insulated for Cold Conditions No, Gender Men's, Material Cotton/Polyester, Front Closure Type Zipper, Fabric Weight 5.25 oz, Number of Outside Pockets 6, Collar Style Lay-Flat, Includes Lining No, Includes Hood No, Color Navy, Maximum Chest Size 38 in, Maximum Waist Size 36 1/2 in, Size S, Size-Body Type Regular, Sleeve Type Long, Minimum Waist Size 34 1/2 in, Minimum Chest Size 34 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Spill Kit, Bag, Oil-Based Liquids, 3 gal. (SKO-BSC)
- MSA SAFETY Full Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Orange (496075)
- HEXARMOR Cut Resistant Gloves, A8 Cut Level, Uncoated, 2XL, 1 PR (4081-XXL (11))
- BRADY Marking Tape, Roll, 1In W, 250 ft. L (81870)
- RED KAP 6B10Dn0 Indigo Denim Bib Overall (BD10DN 36 36)
- RED KAP 6B10Dn0 Indigo Denim Bib Overall (BD10DN 42 30)
- RED KAP Mns Ls Electric Blue Action Back (CT10EB RG 48)
- RED KAP Mns Ls Cotton Coverall-Gray (CC18GY RG 48)
- RED KAP Insulated Duck Coverall (CD32BD RG XXL)
- RED KAP Herringbone Btn Front Coverall (CC16HB RG 40)
- REFRIGIWEAR Bib Overalls, Black, Size 42x31 In. (0685RBLKXLG)
- Red Kap Workwear